Nacogdoches |
15 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Mersen |
Catalog Number |
FRSR30 |
TRS30R |
Manufacturer Number |
FRS-R-30 |
TRS30R |
Category |
Distribution Fuses -
Dual Element
|
Distribution Fuses -
Current Limiting
|
Classification |
Fuses & Fuse Accessories
|
Fuses & Fuse Accessories
|
UNSPSC |
39121606 - Cartridge fuses
|
39121604 - Time delay fuses
|
UPC/EAN/GTIN |
00051712508346 |
00782001748869 |
Weight per package |
0.16 (lbs/each) |
0.2 (lbs/each) |
Description |
FRSR30 30A 600V TD Class RK5 Dual Elem Fuse-Fusetron
Time Delay Fusetron Fuse, RK5 Class Fuse, Dual Element Fuse, 10 S @ 500% Response Time, Ferrule End X Ferrule End Connection, 30 A, 600 V Ac;300 V DC, Ferrule Terminal, 0.81 In Diameter, 5 In Overall Length, 0.16 LB
|
TRS30R 600V 30A 5X13/16 TD Fuse
Fuse TRS-R - Class RK5 - Time-Delay 600VAC 300VDC 30A Ferrule Tri-Onic®
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$29.95 (Each) |
$0.00 (Each) |
Carton/Reel |
$299.50 (10 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$299.50 (10 Each) |
$0.00 (10 Each) |
|
amperage rating |
30 A |
30 |
connection |
Ferrule End X Ferrule End |
Ferrule |
Current Rating |
30 A |
- |
interrupt rating |
200 kAIC (RMS Symmetrical):20 kAIC (DC) |
200 |
Terminal Type |
Ferrule |
- |
Voltage Rating |
600 V ac;300 V dc |
600 |
|
|
Diameter |
0.81 in |
- |
Overall Length |
5 in |
- |
Size |
0.81 In Diameter X 5.00 In Length |
5 x 0.81 |
|
Description |
30A 600V TD CLASS RK5 DUAL ELEM FUSE-FUSETRON |
600V 30A 5X13/16 TD FUSE |
extra long description |
BUSS FRS-R-30 FUSETRON DUAL ELEMENT |
Mersen TRS30R Fuse TRS-R - Class RK |
Features |
Advanced protection, energy efficient Class RK5 dual-element, current-limiting, time-delay fuses with optional open fuse indication on select ratings. Time-delay — 10 second (minimum) at 500% of rated current. |
Tri-Onic TRS-R current-limiting time-delay fuses are engineered for overcurrent protection of motors, transformers, service entrance equipment, feeders and branch-circuits. The time-delay characteristics of the TRS-R safely handle harmless starting currents and inrush currents associated with today's motors and transformers. |
Long Description |
Time Delay Fusetron Fuse, RK5 Class Fuse, Dual Element Fuse, 10 s @ 500% Response Time, Ferrule End x Ferrule End Connection, 30 A, 600 V ac;300 V dc, Ferrule Terminal, 0.81 in Diameter, 5 in Overall Length, 0.16 lb |
Fuse TRS-R - Class RK5 - Time-Delay 600VAC 300VDC 30A Ferrule Tri-Onic® |
Product Type |
Fusetron Dual Element Fuse Class RK5 |
Fuse TRS-R - Class RK5 - Time-Delay 600VAC 300VDC 30A Ferrul |
Short Description |
Fusetron Fuse, 30 A, 600 VAC/300 V dc, Time Delay, RK5 Class |
600V 30A 5x13/16 TD FUSE |
Special Features |
NOT RENEWABLE |
Time-delay Current-limiting AC & DC rated Optional solid state SmartSpot blown fuse indicator Time-delay for motor start-ups and transformer inrush currents without nuisance opening Current-limiting for low peak let-thru current Rejection-style design prevents replacement errors (when used with recommended fuse blocks) Easy-to-read label for quick brand recognition and replacement Metal-embossed date and catalog number for traceability and lasting identification Fiberglass body provides dimensional stabili |
|
AC Voltage Rating |
- |
600 |
class |
Class RK5 |
Class RK5 |
Connection Type |
Ferrule End x Ferrule End |
- |
dimensions |
11.6300 IN X 2.3400 IN X 2.3400 IN |
- |
element |
Dual |
- |
Fuse Class |
RK5 Class |
- |
Fuse Type |
Dual Element |
- |
media |
Yes |
- |
package quantity |
10 CT |
- |
Response Time |
10 s @ 500% |
- |
Standards Met |
UL Listed;STD. 248-12;Class RK5;Guide JDDZ, File E4273;CSA Certified;C22.2 No. 248.12, Class 1422-02, File 53787;CE Certified |
- |
|
|
Brand |
Eaton |
Mersen |
Manufacturers Part Number |
FRS-R-30 |
TRS30R |
|
Category Description |
Fuses & Fuse Accessories |
Fuses & Fuse Accessories |
Type |
FUSE |
CLASS RK5 |
|
|
Application |
Combination Starters;Motor Control Centers;Machinery Disconnects;Power Panelboards |
Motor circuits Mains Feeders Branch circuits Transformers Service entrance equipment General-purpose equipment |
Mounting |
- |
Clip |
standard |
CE Marked |
UL listed to standard 248-12 File E2137 CSA certified to standard C22.2 no. 248.12 DC listed to UL standard 248 TRS only |
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
Call nearest store for Item Price
|