Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Louisville |
SPC |
Catalog Number |
FS1506 |
FS1506 |
Manufacturer Number |
FS1506 |
FS1506 |
Category |
Hand Tools & Hydraulic Tools -
Hand Tools - Ladders
|
Unassigned
|
Classification |
Ladders
|
Ladders
|
UNSPSC |
30191501 - Ladders
|
-
|
UPC/EAN/GTIN |
00728865200129 |
N/A |
Weight per package |
20 (lbs/each) |
20 (lbs/each) |
Description |
FS1506 6' Advent Fiberglass Stepladder
Advent Fiberglass Stepladder, 300 LB Load Rating, 40.503 In Base Spread, 22-3/8 In Base Width, 68.649 In (Open Height);73.727 In (Closed Height) Overall Height, 3 In Rung Width, 3 In Step Depth, 5 Steps, 21 LB
|
FS1506 6' Advent Fiberglass Stepladder
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$176.35 (Each) |
$172.42 (Each) |
Carton/Reel |
$176.35 (1 Each) |
$172.42 (1 Each) |
Standard Packaging/Reel |
$176.35 (1 Each) |
$172.42 (1 Each) |
|
|
Description |
6' ADVENT FIBERGLASS STEPLADDER |
6' ADVENT FIBERGLASS STEPLADDER |
Features |
This Louisville 6 foot non-conductive fiberglass step ladder has a load capacity of 300lbs, rated ANSI Type IA. This ladder is equipped with the new and innovative Raptor Top with magnet and multiple tool slots, SHOX impact absorption system, new Raptor boots with non-marring bonded tread mechanically fastened to the upper boot to create a secure slip-resistant footing, inside spreader braces, wide back braces, and double-rivet step construction. The Louisville FS1506 step ladder meets or exceeds the safet |
- |
Long Description |
Advent Fiberglass Stepladder, 300 lb Load Rating, 40.503 in Base Spread, 22-3/8 in Base Width, 68.649 in (Open Height);73.727 in (Closed Height) Overall Height, 3 in Rung Width, 3 in Step Depth, 5 Steps, 21 lb |
- |
Product Type |
Advent Stepladder |
- |
Short Description |
Advent Stepladder, Fiberglass, 300 lb, 22-3/8in, 68.649 in (Open Height);73.727 in (Closed Height), 3 in |
- |
Special Features |
SHOX imapct absorption system, ProTop -versatile & durable, Da Boot, Double Rivet Step Construction |
- |
|
Base Spread |
40.503 in |
- |
Base Width |
22-3/8 in |
- |
Load Capacity |
300 lbs |
- |
number of steps |
5 |
- |
Overall Height |
68.649 in (Open Height);73.727 in (Closed Height) |
- |
Rung Width |
3 in |
- |
Standards Met |
ANSI, OSHA, CSA |
- |
Step Depth |
3 in |
- |
Step Height |
51869 |
- |
|
Brand |
Louisville Ladder |
- |
Manufacturers Part Number |
FS1506 |
FS1506 |
|
Category Description |
LADDERS |
LADDERS |
Type |
T IA |