Item Comparison: FS2, 45FS2B0X

Item

FS2 - Starter Floures 14, 15+20W 2 Pins - Legrand-Pass & Seymour

FS2
Starter Floures 14, 15+20W 2 Pins

$4.154 Each

$415.40 (100 Each)

QTY:
Each
Add
45FS2B0X - 15/20W FLR Starter - Cooper Wiring Devices

45FS2B0X
15/20W FLR Starter

$3.28 Each

$820.00 (250 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 433 247
Vendor Legrand-Pass & Seymour Cooper Wiring Devices
Catalog Number FS2 45FS2B0X
Manufacturer Number FS2 45FS2-BOX
Category Lighting Parts, Wiring & Accy. - Lighting Accessories Unassigned
Classification Miscellaneous Residential Devices Miscellaneous Residential Devices
UNSPSC 39101901 - Fluorescent ballast -
UPC/EAN/GTIN 00785007951813 032664200113
Weight per package 0.0314 (lbs/each) 4 (lbs/each)
Description FS2 Starter Floures 14, 15+20W 2 Pins
Fluorescent Starter, 14 W/15 W/20 W, Nylon Material, Gray, 1.5 In Length, 0.7 In Width, 0.7 In Height, 0.03 LB
45FS2B0X 15/20W FLR Starter
Starter, Standard; 15 to 20 W Lamp Wattage; 2 Pin(S); Approval Ul 1570, Csa C22.2; Packaging Type Box
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $4.15 (Each) $3.28 (Each)
Carton/Reel $4.15 (1 Each) $82.00 (25 Each)
Standard Packaging/Reel $415.40 (100 Each) $820.00 (250 Each)
Lamp Wattage - 15 TO 20 W
Material Nylon -
Wattage 14 W;15 W;20 W -
Color Gray -
Height 0.7 in -
Length 1.5 in -
Width 0.7 in -
Additional Information - PACKAGING TYPE BOX
Commodity Description - Indoor Lighting - Fluorescent Fixtures
Description STARTER FLOURES 14,15+20W 2 PINS 15/20W FLR STARTER
extra long description P&S FS2 STARTER FLOURES 14,15+20W 2 -
Features Glow Switch Starter without reset, 2 pins, 14, 15 and 20 watt -
Long Description Fluorescent Starter, 14 W/15 W/20 W, Nylon Material, Gray, 1.5 in Length, 0.7 in Width, 0.7 in Height, 0.03 lb STARTER, STANDARD; 15 TO 20 W LAMP WATTAGE; 2 PIN(S); APPROVAL UL 1570, CSA C22.2; PACKAGING TYPE BOX
Product Type Starter Floures 14, 15+20W 2 Pins -
Short Description Fluorescent Starter, Nylon, Industrial -
media Yes -
Number of Pins - 2 A
package quantity 1 CT:100 Pk -
Standards Met RoHS Compliant;CSA Listed;UL Listed -
Made in USA yes -
Brand LEGRAND-PASS & SEYMOUR COOPER WIRING DEVICES
Manufacturers Part Number FS2 45FS2-BOX
sub brand Pass & Seymour -
Category Description Miscellaneous residential devices Miscellaneous residential devices
Type - STANDARD
Status - Inactive
Weight 0.03 lb -
Application Industrial -
Approval - UL 1570, CSA C22.2
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat