Nacogdoches |
9 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Appleton |
Catalog Number |
FS2 |
FS175 |
Manufacturer Number |
FS2 |
FS175 |
Category |
Steel -
FS & FD Type Boxes & Covers
|
Steel -
FS & FD Type Boxes & Covers
|
Classification |
FS Boxes and Covers
|
FS Boxes and Covers
|
UNSPSC |
39121315 - Cast device box
|
39121315 - Cast device box
|
UPC/EAN/GTIN |
00782274405902 |
00781381341004 |
Weight per package |
2.17 (lbs/each) |
2 (lbs/each) |
Description |
FS2 Single Gang Cast Iron Box W/ 3/4" Opening
Device Box, Single Gang Box Style, Electrogalvanized and Aluminum Acrylic Paint, Silver, Shallow, 3/4 In Trade Size, 1 Hub, 3/4 In Hub Size, 2.75 In Width, 6.03 In Height, Surface Mount, 2.17 LB/Ea
|
FS175 3/4" FS Box
Device Box, Shallow, 3/4 In Trade Size, Threaded Connection, 18 Cu.In Capacity, 1 Gang, 1 Hub, 3/4 In Hub Size, 2.81 In Width, 5.88 In Height, Box Mount, 2 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$44.39 (Each) |
$37.67 (Each) |
Carton/Reel |
$44.39 (1 Each) |
$376.70 (10 Each) |
Standard Packaging/Reel |
$221.95 (5 Each) |
$376.70 (10 Each) |
|
Material |
Electrogalvanized With Aluminum Acrylic Painted Feraloy Iron Alloy |
Malleable Iron |
Number of Gangs |
1 |
1 |
Number of Hubs |
1 |
1 |
Shape |
Shallow |
Shallow |
|
Color |
Silver |
- |
Finish |
Electrogalvanized and Aluminum Acrylic Paint |
- |
|
Height |
6.03 in |
5.88 in |
Hub Size |
3/4 in |
3/4 in |
Size |
3/4 in |
3/4 |
Width |
2.75 in |
2.81 in |
|
Description |
SINGLE GANG CAST IRON BOX W/ 3/4" OPENING |
3/4" FS BOX |
extra long description |
CRS-H FS2 3/4 NPT CST IRON FS BX SG |
APP FS175 3/4 TYPE FS THREAD UNILE |
Features |
Crouse-Hinds series FS and FD device boxes are installed in non-hazardous area conduit systems to accommodate wiring devices, act as pull boxes or provide openings for taps and splices. They are suitable for use in wet locations when used with gasketed covers. FS and FD device boxes are available in two box depths with a wide variety of gang configurations, hub configurations and hub sizes. They are manufactured in cast iron, aluminum, stainless steel and malleable iron. Malleable iron boxes are also a |
- |
Long Description |
Device Box, Single Gang Box Style, Electrogalvanized and Aluminum Acrylic Paint, Silver, Shallow, 3/4 in Trade Size, 1 Hub, 3/4 in Hub Size, 2.75 in Width, 6.03 in Height, Surface Mount, 2.17 lb/EA |
Device Box, Shallow, 3/4 in Trade Size, Threaded Connection, 18 cu.in Capacity, 1 Gang, 1 Hub, 3/4 in Hub Size, 2.81 in Width, 5.88 in Height, Box Mount, 2 lb/EA |
Product Type |
Device Box |
3/4 Type FS Thread Unilet |
Short Description |
Device Box, 3/4 in, Single Gang, Steel |
FS Device Box, 3/4 in, Shallow, Steel, 2 Hubs |
Special Features |
Configuration Type FS, With Mounting Lug and Ground Screw, Dimension 2-3/4 In Width X 1-7/8 In Depth X 5-5/32 In Height |
Corrosion Resistant;Weatherproof;Rain Tight;Dust Tight |
|
Box Style |
Single Gang |
- |
Cable Entry |
(1) End |
(1) 3/4 IN Hub |
Connection Type |
- |
Threaded |
dimensions |
5.1600 IN X 1.8800 IN X 2.7500 IN |
- |
for use with |
Threaded Rigid and IMC Conduit |
Threaded Metal Conduit;IMC Conduit |
includes |
(2) Pins |
Internal Ground Screw |
Knockouts |
- |
FALSE |
Mounting Type |
Surface Mount |
Box Mount |
number of outlet |
- |
1 |
package quantity |
5 PK;1 CT |
10 CT |
Standards Met |
UL Listed;ECCN:EAR99 |
UL 514 A;UL File Number E2527;CSA C22.2 No. 18.1;CSA 001472 Certified;NEMA FB-1 |
|
|
Brand |
Cooper Crouse-Hinds |
Appleton |
Manufacturers Part Number |
FS2 |
FS175 |
|
Category Description |
FS BOXES AND COVERS |
FS BOXES AND COVERS |
Type |
DEVICE BOX |
FS Shallow Depth 1-Gang Cast Device Box |
|
|
Weight |
2.17 lb/EA |
2 lb/EA |
|
Application |
Industrial |
Wiring Device;Conductor;Indoor or Outdoor |
Capacity |
- |
18 cu.in |
Mounting |
FLUSH |
- |
standard |
UL 514, CSA C22.2, Federal Specification W-C-5860 |
UL 514 A, UL File Number E2527, CSA C22.2 No. 18.1, CSA 001472 Certified, NEMA FB-1 |