Item Comparison: FS2, FS2

Item

FS2 - Single Gang Cast Iron Box W/ 3/4" Opening - Eaton

FS2
Single Gang Cast Iron Box W/ 3/4" Opening

$44.39 Each

$221.95 (5 Each)

QTY:
Each
Add
FS2 - Fluor Starter, 14-15-20W - Wiring Device-Kellems

FS2
Fluor Starter, 14-15-20W

$4.38 Each

$4,380.00 (1000 Each)

QTY:
Each
Add
Nacogdoches 9 0
All Stores 704 47
Vendor Eaton Wiring Device-Kellems
Catalog Number FS2 FS2
Manufacturer Number FS2 FS2
Category Steel - FS & FD Type Boxes & Covers Ballast Parts & Accessories - Ballast Accessories
Classification FS Boxes and Covers Fluorescent Fixtures & Accessories
UNSPSC 39121315 - Cast device box 39101901 - Fluorescent ballast
UPC/EAN/GTIN 00782274405902 00783585750002
Weight per package 2.17 (lbs/each) 0.25 (lbs/each)
Description FS2 Single Gang Cast Iron Box W/ 3/4" Opening
Device Box, Single Gang Box Style, Electrogalvanized and Aluminum Acrylic Paint, Silver, Shallow, 3/4 In Trade Size, 1 Hub, 3/4 In Hub Size, 2.75 In Width, 6.03 In Height, Surface Mount, 2.17 LB/Ea
FS2 Fluor Starter, 14-15-20W
Fluorescent Starter, 0.7 In Diameter, 1.5 In Height, 0.25 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $44.39 (Each) $4.38 (Each)
Carton/Reel $44.39 (1 Each) $109.50 (25 Each)
Standard Packaging/Reel $221.95 (5 Each) $4,380.00 (1000 Each)
Lamp Type - Fluorescent
Material Electrogalvanized With Aluminum Acrylic Painted Feraloy Iron Alloy -
Number of Gangs 1 -
Number of Hubs 1 -
Shape Shallow -
Voltage Rating - Determined by the balasts kV
Wattage - 14 W;15 W;20 W
Color Silver Gray
Finish Electrogalvanized and Aluminum Acrylic Paint -
Diameter - 0.7 in
Height 6.03 in 1.5 in
Hub Size 3/4 in -
Length - 1.5
Size 3/4 in -
Width 2.75 in 0.7
Description SINGLE GANG CAST IRON BOX W/ 3/4" OPENING FLUOR STARTER, 14-15-20W
extra long description CRS-H FS2 3/4 NPT CST IRON FS BX SG HWDK FS2 FLUOR STARTER, 14-15-20W
Features Crouse-Hinds series FS and FD device boxes are installed in non-hazardous area conduit systems to accommodate wiring devices, act as pull boxes or provide openings for taps and splices. They are suitable for use in wet locations when used with gasketed covers. FS and FD device boxes are available in two box depths with a wide variety of gang configurations, hub configurations and hub sizes. They are manufactured in cast iron, aluminum, stainless steel and malleable iron. Malleable iron boxes are also a Switches and Lighting Control, Fluorescent Starter, 14-15-20W
Long Description Device Box, Single Gang Box Style, Electrogalvanized and Aluminum Acrylic Paint, Silver, Shallow, 3/4 in Trade Size, 1 Hub, 3/4 in Hub Size, 2.75 in Width, 6.03 in Height, Surface Mount, 2.17 lb/EA Fluorescent Starter, 0.7 in Diameter, 1.5 in Height, 0.25 lb/EA
Product Type Device Box Fluor Starter, 14-15-20W
Short Description Device Box, 3/4 in, Single Gang, Steel Fluorescent Starter, 0.7 in (Dia.)
Special Features Configuration Type FS, With Mounting Lug and Ground Screw, Dimension 2-3/4 In Width X 1-7/8 In Depth X 5-5/32 In Height Standard Product
Box Style Single Gang -
Cable Entry (1) End -
dimensions 5.1600 IN X 1.8800 IN X 2.7500 IN -
for use with Threaded Rigid and IMC Conduit -
includes (2) Pins -
Mounting Type Surface Mount -
package quantity 5 PK;1 CT 25 CT;1000 PK
pallet quantity - 36000
Standards Met UL Listed;ECCN:EAR99 UL Listed;CSA Certified
start type - Neo Start
Made in USA yes -
Brand Cooper Crouse-Hinds Hubbell Wiring Device-Kellems
Manufacturers Part Number FS2 FS2
Category Description FS BOXES AND COVERS Fluorescent Fixtures & Accessories
Type DEVICE BOX Neo-Start Fluorescent Starter
Trade Size 3/4 in -
Weight 2.17 lb/EA 0.25 lb/EA
Application Industrial -
Frequency Rating - 60
Mounting FLUSH Twist-In
standard UL 514, CSA C22.2, Federal Specification W-C-5860 UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat