Nacogdoches |
9 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Sylvania |
Catalog Number |
FS2 |
FS2 |
Manufacturer Number |
FS2 |
FS-2/42812 |
Category |
Steel -
FS & FD Type Boxes & Covers
|
Ballast Parts & Accessories -
Ballast Accessories
|
Classification |
FS Boxes and Covers
|
Fluorescent
|
UNSPSC |
39121315 - Cast device box
|
39111810 - Lamp starter
|
UPC/EAN/GTIN |
00782274405902 |
00046135428128 |
Weight per package |
2.17 (lbs/each) |
0.02 (lbs/each) |
Description |
FS2 Single Gang Cast Iron Box W/ 3/4" Opening
Device Box, Single Gang Box Style, Electrogalvanized and Aluminum Acrylic Paint, Silver, Shallow, 3/4 In Trade Size, 1 Hub, 3/4 In Hub Size, 2.75 In Width, 6.03 In Height, Surface Mount, 2.17 LB/Ea
|
FS2 Starter FS-2 14 - 20W
Fluorescent Starter For Use With F14, F15 and F20 Preheat Fluorescent Lamps. Ul, Csa
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$44.39 (Each) |
$0.85 (Each) |
Carton/Reel |
$44.39 (1 Each) |
$0.85 (1 Each) |
Standard Packaging/Reel |
$221.95 (5 Each) |
$8.50 (10 Each) |
|
Material |
Electrogalvanized With Aluminum Acrylic Painted Feraloy Iron Alloy |
- |
Number of Gangs |
1 |
- |
Number of Hubs |
1 |
- |
Shape |
Shallow |
- |
|
Color |
Silver |
White |
Finish |
Electrogalvanized and Aluminum Acrylic Paint |
- |
|
Height |
6.03 in |
- |
Hub Size |
3/4 in |
- |
Size |
3/4 in |
- |
Width |
2.75 in |
- |
|
Description |
SINGLE GANG CAST IRON BOX W/ 3/4" OPENING |
STARTER FS-2 14 - 20W |
extra long description |
CRS-H FS2 3/4 NPT CST IRON FS BX SG |
SYL FS-2/42812 FS2 100/CS 10/SKU |
Features |
Crouse-Hinds series FS and FD device boxes are installed in non-hazardous area conduit systems to accommodate wiring devices, act as pull boxes or provide openings for taps and splices. They are suitable for use in wet locations when used with gasketed covers. FS and FD device boxes are available in two box depths with a wide variety of gang configurations, hub configurations and hub sizes. They are manufactured in cast iron, aluminum, stainless steel and malleable iron. Malleable iron boxes are also a |
- |
Long Description |
Device Box, Single Gang Box Style, Electrogalvanized and Aluminum Acrylic Paint, Silver, Shallow, 3/4 in Trade Size, 1 Hub, 3/4 in Hub Size, 2.75 in Width, 6.03 in Height, Surface Mount, 2.17 lb/EA |
Fluorescent starter for use with F14, F15 and F20 preheat fluorescent lamps. UL, CSA |
Product Type |
Device Box |
FS2 100/CS 10/Sku |
Short Description |
Device Box, 3/4 in, Single Gang, Steel |
- |
Special Features |
Configuration Type FS, With Mounting Lug and Ground Screw, Dimension 2-3/4 In Width X 1-7/8 In Depth X 5-5/32 In Height |
Fluorescent Starter |
|
Box Style |
Single Gang |
- |
Cable Entry |
(1) End |
- |
dimensions |
5.1600 IN X 1.8800 IN X 2.7500 IN |
- |
for use with |
Threaded Rigid and IMC Conduit |
- |
includes |
(2) Pins |
- |
Mounting Type |
Surface Mount |
- |
package quantity |
5 PK;1 CT |
- |
Standards Met |
UL Listed;ECCN:EAR99 |
- |
|
|
Brand |
Cooper Crouse-Hinds |
SYLVANIA |
Manufacturers Part Number |
FS2 |
FS-2/42812 |
|
Category Description |
FS BOXES AND COVERS |
Fluorescent |
Type |
DEVICE BOX |
FLUORESCENT |
|
|
|
Application |
Industrial |
Starter |
Mounting |
FLUSH |
- |
standard |
UL 514, CSA C22.2, Federal Specification W-C-5860 |