Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Beacon_Products |
Lithonia Lighting |
Catalog Number |
FSL25 |
0FL1LEDP150KMV |
Manufacturer Number |
FSL-25 |
OFL1 LED P1 50K MVOLT THK DDBX |
Category |
Led Floodlights, Wallpacks, Bo -
Led Floodlights
|
Led Floodlights, Wallpacks, Bo -
Led Floodlights
|
Classification |
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
UNSPSC |
39111611 - Flood light
|
39111611 - Flood light
|
UPC/EAN/GTIN |
00785988033485 |
00889804467147 |
Weight per package |
8.3999 (lbs/each) |
5 (lbs/each) |
Description |
FSL25 25W Led Flood 50K 2664LM 120-277V
N/A, Mounting Type: Knuckle (1/2 In X 14 NPS), Light Distribution: Nema 6X6 (HXV), Wattage: 25 W, 70 Cri, Light Output: 2664 LM, Voltage Rating: 120-277 Vac, Color: Dark Bronze.
|
0FL1LEDP150KMV *Delisted* 21W Led FLD KNCKL MNT BRZ
Led Floodlight, Die-Cast Aluminum, 120 to 277 V, 21 W, 70 to 150 W (Metal Halide Flood), 70, 2333 LM Brightness (Lumens), 5000 K, Thermoset Powder Coat, Bronze, 7-1/16 In Length, 8-5/16 In Width, 6-7/8 In Height, Knuckle Mount, +104 °F Operating Temperature, +32 °F Operating Temperature, 50000 H Average Life, 5 Yr Warranty, 5 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$212.06 (Each) |
$179.99 (Each) |
Carton/Reel |
$212.06 (1 Each) |
$179.99 (1 Each) |
Standard Packaging/Reel |
$212.06 (1 Each) |
$179.99 (1 Each) |
|
Current Rating |
- |
0.21 A @ 120 V;0.12 A @ 208 V;0.11 A @ 240 V;0.1 A @ 277 V |
Lamp Type |
LED |
LED |
Material |
- |
Die-Cast Aluminum |
Voltage Rating |
120-277 |
120 to 277 v |
Wattage |
- |
21 W |
|
Color |
Dark Bronze |
Bronze |
Color Rendering Index |
- |
70 |
color temperature |
- |
5000 k |
Finish |
- |
Thermoset Powder Coat |
|
Height |
- |
6-7/8 in;17.4 cm |
Length |
- |
7-1/16 in;18 cm |
Size |
4.03 in x 7.49 in x 8.02 in |
- |
Width |
- |
8-5/16 in;21.1 cm |
|
Description |
25W LED FLOOD 50K 2664LM 120-277V |
*DELISTED* 21W LED FLD KNCKL MNT BRZ |
extra long description |
HUB-LT FSL-25 FSL LED Decor flood 2 |
- |
Features |
- |
The OFL1 LED floodlights from Lithonia Lighting deliver the best value in lighting, from a brand you can trust. Delivering up to 4,400 lumens, the OFL1 LED floodlights are the ideal solution to replace up to 150W metal halide floodlights. Product features include an integral visor as well as knuckle and yoke mounting options.With an expected service life of over 13 years, this product is built to last. Superior performance and robust design make this product suitable for any general purpose floodlighting a |
Long Description |
N/A, Mounting Type: Knuckle (1/2 in x 14 NPS), Light Distribution: NEMA 6x6 (HxV), Wattage: 25 W, 70 CRI, Light Output: 2664 lm, Voltage Rating: 120-277 VAC, Color: Dark Bronze. |
LED Floodlight, Die-Cast Aluminum, 120 to 277 V, 21 W, 70 to 150 W (Metal Halide Flood), 70, 2333 lm Brightness (Lumens), 5000 K, Thermoset Powder Coat, Bronze, 7-1/16 in Length, 8-5/16 in Width, 6-7/8 in Height, Knuckle Mount, +104 °F Operating Temperature, +32 °F Operating Temperature, 50000 h Average Life, 5 yr Warranty, 5 lb |
Product Type |
FSL Led Decor Flood 25 W 120-277V |
Floodlight |
Short Description |
- |
LED Floodlight, Die-Cast Aluminum, 120 to 277 V, 45W |
|
average life |
- |
50000 h |
Brightness (Lumens) |
- |
2333 lm |
Equivalent Wattage |
- |
70 to 150 W (Metal Halide Flood) |
Fixture Type |
Floodlighting |
Flood Light |
ip rating |
- |
IP65 |
lumens |
2664 |
- |
Maximum Operating Temperature |
- |
+104 °F;40 °C |
Minimum Operating Temperature |
- |
+32 °F;0 °C |
Mounting Type |
- |
Knuckle Mount |
package quantity |
- |
1 ct |
pallet quantity |
- |
192 |
Standards Met |
- |
UL Certified;DesignLights Consortium(R) (DLC) Qualified |
Warranty |
- |
5 yr |
|
Brand |
HUBBELL LIGHTING OUTDOOR |
Lithonia Lighting |
Manufacturers Part Number |
FSL-25 |
OFL1 LED P1 50K MVOLT THK DDBXD M4 |
|
Category Description |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
Type |
Floodlighting |
Flood Light |
|
Manufacturer Status |
- |
Inactive |
|
|
Application |
Manufacturing;Warehouse;Offices;Hospitality;Retail;Automotive Dealers;Educational;Healthcare |
Heavy Commercial and Residential |
Mounting |
Knuckle (1/2 in x 14 NPS) |
- |
standard |
UL1598A;CSA;Wet listed;IP Rated |