Nacogdoches |
2,400 |
0 |
All Stores |
|
|
|
Vendor |
LH Dottie |
Peco Fasteners |
Catalog Number |
FW38 |
38FWUSSZJ |
Manufacturer Number |
FW38 |
38FWUSSZJ |
Category |
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
31161807 - Flat washers
|
31161807 - Flat washers
|
UPC/EAN/GTIN |
00781002310907 |
00705591962460 |
Weight per package |
0.016 (lbs/each) |
0.0149 (lbs/each) |
Description |
FW38 3/8'' Uss Flat Washer
Flat Washer, Steel, Zinc Plated, 3/8 In (Id) Diameter, 3/8 In Drive Size, 1/16 In Thickness, 3/8 In Inside, 0.01 LB
|
38FWUSSZJ 3/8 (1" Od) Flat Washer Uss Zinc
3/8 (1" Od) Flat Washer Uss Zinc Plated
|
|
Minimum Order QTY |
100 Units |
100 Units |
Unit/Foot |
$0.12 (Each) |
$0.14 (Each) |
Carton/Reel |
$12.09 (100 Each) |
$14.43 (100 Each) |
Standard Packaging/Reel |
$12.09 (100 Each) |
$346.32 (2400 Each) |
|
|
|
Diameter |
3/8 in (ID) |
3/8 in (ID);1 in (OD) |
Thickness |
1/16 |
5/64 in |
|
Description |
3/8'' USS FLAT WASHER |
3/8 (1" OD) FLAT WASHER USS ZINC |
extra long description |
DOTTIE FW38 3/8" Flat Washers Zinc |
PECO 38FWUSSZJ 3/8 (1" OD) FLAT WAS |
Long Description |
Flat Washer, Steel, Zinc Plated, 3/8 in (ID) Diameter, 3/8 in Drive Size, 1/16 in Thickness, 3/8 in Inside, 0.01 lb |
3/8 (1" OD) FLAT WASHER USS ZINC PLATED |
Product Type |
Flat Washer |
Flat Washer |
Short Description |
Flat Washer, Steel, Zinc Plated, 3/8 in (ID) |
Flat Washer, Steel, Zinc Plated, 3/8 in (ID);1 in (OD) |
Special Features |
Steel - general use ; Invincibox up to 1/2 IN |
- |
|
Drive Size |
3/8 in |
- |
Head Style |
Flat |
Flat |
Inside Diameter |
3/8 in |
7/16 |
outside diameter |
1 |
1 |
package quantity |
25 CT |
100 JR |
Thread Type |
- |
USS |
|
Brand |
LH DOTTIE |
Peco Fasteners, Inc. |
Manufacturers Part Number |
FW38 |
38FWUSSZJ |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
FLAT WASHER |
USS Flat Washer |
|
|
|
Application |
General Purpose |