Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Nsi |
LH Dottie |
Catalog Number |
G1S |
20B |
Manufacturer Number |
G-1-S |
20B |
Category |
Line Construction Material -
Ground Rods & Grounding System
|
Line Construction Material -
Ground Rods & Grounding System
|
Classification |
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
|
Fasteners
|
UNSPSC |
46182103 - Grounding hardware
|
39121613 - Grounding devices or assemblies
|
UPC/EAN/GTIN |
00662381010049 |
00781002100058 |
Weight per package |
0.24 (lbs/each) |
0.15 (lbs/each) |
Description |
G1S 1/2-1" Bronze Ground Clamp, # 2
Ground Clamp, 2.28 In Overall Length, Silicon Bronze (Body);Zinc Plated Steel (Screw) Material, 0.65 In Overall Width, 1.4 In Overall Height, 1/2 to 1 In Ips Size, #2 Awg Conductor Size, 0.24 LB
|
20B 1/2''-1'' Brass Plated Bare Ground Clamp
Bare Ground Clamp, 8 Sol to 2 STR Conductor Size, PRSR Cast Brass Plated Material, 1/2 to 1 In. Pipe Size
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.81 (Each) |
$2.49 (Each) |
Carton/Reel |
$96.20 (20 Each) |
$62.28 (25 Each) |
Standard Packaging/Reel |
$96.20 (20 Each) |
$62.28 (25 Each) |
|
Conductor Size |
#2 AWG |
8 SOL to 2 STR |
Material |
Silicon Bronze (Body);Zinc Plated Steel (Screw) |
Brass |
|
Clamp Material |
10 SOL-2 STR |
- |
Insulation Material |
Silicon Bronze |
- |
|
|
Description |
1/2-1" BRONZE GROUND CLAMP, # 2 |
1/2''-1'' BRASS PLATED BARE GROUND CLAMP |
extra long description |
NSI G-1-S Ground Clamp HD 1 1/4-2" |
DOTTIE 20B 1/2 to 1" Bare Ground Cl |
Features |
Bronze Ground Clamp, 1/2" - 1" Water Pipe Size, 2 STR Ground Wire Max cULus. |
- |
Long Description |
Ground Clamp, 2.28 in Overall Length, Silicon Bronze (Body);Zinc Plated Steel (Screw) Material, 0.65 in Overall Width, 1.4 in Overall Height, 1/2 to 1 in IPS Size, #2 AWG Conductor Size, 0.24 lb |
Bare Ground Clamp, 8 SOL to 2 STR conductor size, Prsr Cast Brass Plated material, 1/2 to 1 in. pipe size |
Product Type |
Ground Clamp |
1/2 to 1" Bare Ground Clamps Pressure Cast Brass Plate |
Short Description |
Ground Clamp HD, 1/2 to 1 in |
- |
Special Features |
1/2 to 1 in Water Pipe |
Features: High Strength, Used to Connect Bare Copper Wire |
|
accessory type |
Ground Clamp |
- |
for use with |
Grounding Wire |
- |
IPS Size |
1/2 to 1 in |
- |
Overall Height |
1.4 in |
- |
Overall Width |
0.65 in |
- |
package quantity |
20 CT |
- |
Pipe Size |
- |
1/2 to 1 |
Standards Met |
UL;CSA;cULus |
- |
Warranty |
1 YEAR |
- |
|
|
Brand |
NSi |
LH DOTTIE |
Manufacturers Part Number |
G-1-S |
- |
|
Category Description |
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods |
FASTENERS |
Type |
Heavy Duty Bronze Ground Clamps |
Bare Ground Clamp |
|
|
Application |
Grounding Wire |
- |
standard |
UL467 |
UL Listed |