Item Comparison: GALCPLG1, 53

Item

GALCPLG1 - 1" RGD CPLG - Ecn-Korns

GALCPLG1
1" RGD CPLG

$3.6162 Each

$180.81 (50 Each)

QTY:
Each
Add
53 - 1" RGD Coupl. Gal 30PK - Southwire Rough Electrical Com

53
1" RGD Coupl. Gal 30PK

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 184 0
All Stores 12,595 10
Vendor Ecn-Korns Southwire Rough Electrical Com
Catalog Number GALCPLG1 53
Manufacturer Number GALCPLG1 53
Category Elbows, CPLG, Nipples, Running - Steel Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Rigid Couplings N/A
UNSPSC 39131707 - Electrical conduit coupling 39131707 - Electrical conduit coupling
UPC/EAN/GTIN 00784011001330 00751338101500
Weight per package 0.31 (lbs/each) 0.327 (lbs/each)
Description GALCPLG1 1" RGD CPLG
1IN Galvanized Couplings
53 1" RGD Coupl. Gal 30PK
1IN RGD Coupl Gal
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $3.62 (Each) $0.00 (Each)
Carton/Reel $3.62 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $180.81 (50 Each) $0.00 (1 Each)
Material Galvanized Steel Steel
Finish - Galvanized
Length - 2 INCH
Additional Information Total Length of Thread to Vanish Point 0.9845 Inch; Effective Length 0.6828 Inch; Pitch Diameter 1.2136 Inch; Thread per Inch 11-1/2 ROHS Compliant; Thread per Inch 11-1/2
Commodity Description ELBOWS-COUPLINGS-NIPPLES - STEEL Rigid Conduit Fittings - Steel
Description 1" RGD CPLG 1" RGD COUPL. GAL 30PK
extra long description STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 50 PER CARTON STANDARD PACKAGE; 1 INCH TRADE SIZE; THREADED END TYPE; THREAD PER INCH 11-1/2; APPLICATION INDOOR/OUTDOOR; GALCPLG MODEL STEEL MATERIAL; ZINC PLATED FINISH; 2 INCH; UL (CANADA AND US), UL 6A/E223147 APPROVAL; ANSI C80.1, FEDERAL SPECIFICATION WW-C-563 APPLICABLE STANDARD; 30 PER CASE STANDARD PACKAGE; 1 INCH TRADE SIZE; FEMALE THREADED END TYPE; THREADS PER INCH 11-1/2; APPLICATION INDOOR/OUTDOOR, THREADED RIGID OR IMC CONDUIT
Long Description 1IN GALVANIZED COUPLINGS 1IN RGD COUPL GAL
Product Type Conduit Coupling Rigid Conduit Coupling
Applicable Standard - ANSI C80.1
End Type - THREADED
Brand ECN-KORNS Southwire Rough Electrical Com
Manufacturers Part Number GALCPLG1 -
Category Description RIGID COUPLINGS Fuses & Fuse Accessories
Type THREADED FEMALE -
Trade Size 1 INCH 1 INCH
Standard Package 50 FT 30 PER CASE
Approval UL UL
Used On RIGID CONDUIT -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat