Item Comparison: GALCPLG112, 112GCPL

Item

GALCPLG112 - 1-1/2" RGD CPLG - Ecn-Korns

GALCPLG112
1-1/2" RGD CPLG

$6.4058 Each

$320.29 (50 Each)

QTY:
Each
Add
112GCPL - 1-1/2" RGD CPLG - SPC

112GCPL
1-1/2" RGD CPLG

$6.4058 Each

$6.41 (1 Each)

QTY:
Each
Add
Nacogdoches 47 47
All Stores 4,416 4,416
Vendor Ecn-Korns SPC
Catalog Number GALCPLG112 112GCPL
Manufacturer Number GALCPLG1-1/2 N/A
Category Elbows, CPLG, Nipples, Running - Steel Unassigned
Classification Rigid Couplings Rigid Couplings
UNSPSC 39131707 - Electrical conduit coupling -
UPC/EAN/GTIN 00784011001354 N/A
Weight per package 0.52 (lbs/each) 0
Description GALCPLG112 1-1/2" RGD CPLG
1 1/2IN Galvanized Couplings
112GCPL 1-1/2" RGD CPLG
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $6.41 (Each) $6.41 (Each)
Carton/Reel $6.41 (1 Each) $6.41 (1 Each)
Standard Packaging/Reel $320.29 (50 Each) $6.41 (1 Each)
Material Galvanized Steel -
Additional Information Total Length of Thread to Vanish Point 1.0252 Inch; Effective Length 0.7235 Inch; Pitch Diameter 1.7961 Inch; Thread per Inch 11-1/2 -
Commodity Description ELBOWS-COUPLINGS-NIPPLES - STEEL -
Description 1-1/2" RGD CPLG -
extra long description STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 50 PER CARTON STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; THREADED END TYPE; THREAD PER INCH 11-1/2; APPLICATION INDOOR/OUTDOOR; GALCPLG MODEL -
Long Description 1 1/2IN GALVANIZED COUPLINGS -
Product Type Conduit Coupling -
Brand ECN-KORNS -
Manufacturers Part Number GALCPLG1-1/2 -
Category Description RIGID COUPLINGS RIGID COUPLINGS
Type THREADED FEMALE -
Trade Size 1-1/2 INCH -
Status - Inactive
Standard Package 50 FT -
Approval UL -
Used On RIGID CONDUIT -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat