Item Comparison: GALCPLG114, 114GCPL

Item

GALCPLG114 - 1-1/4" RGD CPLG - Ecn-Korns

GALCPLG114
1-1/4" RGD CPLG

$5.0625 Each

$253.12 (50 Each)

QTY:
Each
Add
114GCPL - 1-1/4" RGD CPLG - SPC

114GCPL
1-1/4" RGD CPLG

$5.0625 Each

$5.06 (1 Each)

QTY:
Each
Add
Nacogdoches 41 41
All Stores 5,557 5,557
Vendor Ecn-Korns SPC
Catalog Number GALCPLG114 114GCPL
Manufacturer Number GALCPLG1-1/4 N/A
Category Elbows, CPLG, Nipples, Running - Steel Unassigned
Classification Rigid Couplings Rigid Couplings
UNSPSC 39131707 - Electrical conduit coupling -
UPC/EAN/GTIN 00784011001347 N/A
Weight per package 0.4 (lbs/each) 0
Description GALCPLG114 1-1/4" RGD CPLG
1 1/4IN Galvanized Couplings
114GCPL 1-1/4" RGD CPLG
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $5.06 (Each) $5.06 (Each)
Carton/Reel $5.06 (1 Each) $5.06 (1 Each)
Standard Packaging/Reel $253.12 (50 Each) $5.06 (1 Each)
Material Galvanized Steel -
Additional Information Total Length of Thread to Vanish Point 1.0085 Inch; Effective Length 0.7068 Inch; Pitch Diameter 1.5571 Inch; Thread per Inch 11-1/2 -
Commodity Description ELBOWS-COUPLINGS-NIPPLES - STEEL -
Description 1-1/4" RGD CPLG -
extra long description STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 50 PER CARTON STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE; THREADED END TYPE; THREAD PER INCH 11-1/2; APPLICATION INDOOR/OUTDOOR; GALCPLG MODEL -
Long Description 1 1/4IN GALVANIZED COUPLINGS -
Product Type Conduit Coupling -
Brand ECN-KORNS -
Manufacturers Part Number GALCPLG1-1/4 -
Category Description RIGID COUPLINGS RIGID COUPLINGS
Type THREADED FEMALE -
Trade Size 1-1/4 INCH -
Status - Inactive
Standard Package 50 FT -
Approval UL -
Used On RIGID CONDUIT -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat