Nacogdoches |
52 |
0 |
All Stores |
|
|
|
Vendor |
Ecn-Korns |
Eaton |
Catalog Number |
GALCPLG114 |
54 |
Manufacturer Number |
GALCPLG1-1/4 |
54 |
Category |
Elbows, CPLG, Nipples, Running -
Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Rigid Couplings
|
Diecast Offset & Chase Nipples
|
UNSPSC |
39131707 - Electrical conduit coupling
|
39121312 - Electrical bushing
|
UPC/EAN/GTIN |
00784011001347 |
00784564100542 |
Weight per package |
0.4 (lbs/each) |
0.3 (lbs/each) |
Description |
GALCPLG114 1-1/4" RGD CPLG
1 1/4IN Galvanized Couplings
|
54 1-1/2" Chase Nipple
Eaton Crouse-Hinds Series Conduit Bushed (Chase) Nipple, Rigid/Imc, Non-Insulated, Malleable Iron, 1-1/2"
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.06 (Each) |
$5.20 (Each) |
Carton/Reel |
$5.06 (1 Each) |
$5.20 (1 Each) |
Standard Packaging/Reel |
$253.12 (50 Each) |
$52.00 (10 Each) |
|
connection |
- |
Threaded NPSM |
Material |
Galvanized Steel |
Malleable Iron |
|
|
Additional Information |
Total Length of Thread to Vanish Point 1.0085 Inch; Effective Length 0.7068 Inch; Pitch Diameter 1.5571 Inch; Thread per Inch 11-1/2 |
- |
Commodity Description |
ELBOWS-COUPLINGS-NIPPLES - STEEL |
- |
Description |
1-1/4" RGD CPLG |
1-1/2" CHASE NIPPLE |
extra long description |
STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 50 PER CARTON STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE; THREADED END TYPE; THREAD PER INCH 11-1/2; APPLICATION INDOOR/OUTDOOR; GALCPLG MODEL |
MIDWEST 54 1 1/2 CONDUIT BUSHED NIP |
Features |
- |
Crouse-Hinds series locknuts, nipples, washers, reducers and plugs are used to secure rigid/IMC conduit to an outlet box or enclosure, to join enclosures or conduit bodies together, to reduce the threaded opening on conduit bodies and fittings, or to plug an used threaded conduit opening. |
Long Description |
1 1/4IN GALVANIZED COUPLINGS |
Eaton Crouse-Hinds series conduit bushed (chase) nipple, Rigid/IMC, Non-insulated, Malleable iron, 1-1/2" |
Product Type |
Conduit Coupling |
1 1/2 Conduit Bushed Nipples |
Special Features |
- |
Weight 30 Lb per 100 |
|
dimensions |
- |
2.3100 IN X 2.3100 IN X 1.1300 IN |
|
Brand |
ECN-KORNS |
Eaton |
Manufacturers Part Number |
GALCPLG1-1/4 |
- |
|
Category Description |
RIGID COUPLINGS |
DIECAST OFFSET & CHASE NIPPLES |
Type |
THREADED FEMALE |
Conduit bushed (chase) nipple |
|
|
|
Application |
- |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Approval |
UL |
- |
standard |
- |
UL, cUL |
Used On |
RIGID CONDUIT |