Item Comparison: GALCPLG3, 58

Item

GALCPLG3 - 3" RGD CPLG - Ecn-Korns

GALCPLG3
3" RGD CPLG

$27.2075 Each

$326.49 (12 Each)

QTY:
Each
Add
58 - 3" RGD CPLG - Southwire Rough Electrical Com

58
3" RGD CPLG

$32.0192 Each

$32.02 (1 Each)

QTY:
Each
Add
Nacogdoches 30 0
All Stores 2,229 112
Vendor Ecn-Korns Southwire Rough Electrical Com
Catalog Number GALCPLG3 58
Manufacturer Number GALCPLG3 58
Category Elbows, CPLG, Nipples, Running - Steel Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Rigid Couplings Rigid Couplings
UNSPSC 39131707 - Electrical conduit coupling 39131707 - Electrical conduit coupling
UPC/EAN/GTIN 00784011001385 00751338102002
Weight per package 2.2099 (lbs/each) 2.238 (lbs/each)
Description GALCPLG3 3" RGD CPLG
3IN Galvanized Couplings
58 3" RGD CPLG
3IN Rigid Coupling Gal
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $27.21 (Each) $32.02 (Each)
Carton/Reel $27.21 (1 Each) $32.02 (1 Each)
Standard Packaging/Reel $326.49 (12 Each) $32.02 (1 Each)
Material Galvanized Steel Steel
Finish - Galvanized
Length - 3.25 INCH
Additional Information Total Length of Thread to Vanish Point 1.6337 Inch; Effective Length 1.2 Inch; Pitch Diameter 3.3406 Inch; Thread per Inch 8 ROHS Compliant; Thread per Inch 8
Commodity Description ELBOWS-COUPLINGS-NIPPLES - STEEL Rigid Conduit Fittings - Steel
Description 3" RGD CPLG 3" RGD CPLG
extra long description STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 12 PER CARTON STANDARD PACKAGE; 3 INCH TRADE SIZE; THREADED END TYPE; THREAD PER INCH 8; APPLICATION INDOOR/OUTDOOR; GALCPLG MODEL STEEL MATERIAL; ZINC PLATED FINISH; 3.25 INCH; UL (CANADA AND US), UL 6A/E223147 APPROVAL; ANSI C80.1, FEDERAL SPECIFICATION WW-C-563 APPLICABLE STANDARD; 8 PER CASE STANDARD PACKAGE; 3 INCH TRADE SIZE; FEMALE THREADED END TYPE; THREADS PER INCH 8; APPLICATION INDOOR/OUTDOOR, THREADED RIGID OR IMC CONDUIT
Features - Topazs Rigid Couplings feature a tubular threaded type assembly and ensure proper alignment and a secure connection when joining two ends of threaded Rigid conduit. Other applications include bonding threaded conduits to electrical junction boxes or enclosures when used in conjunction with chase nipples and connectors. Constructed of strong galvanized steel for low conductivity and high corrosion resistance. Available in 1/2 to 6 sizes with NPSM threads. UL listed; Meets Federal specification WW-C-563.
Long Description 3IN GALVANIZED COUPLINGS 3IN RIGID COUPLING GAL
Product Type Conduit Coupling Rigid Conduit Coupling
Applicable Standard - ANSI C80.1
End Type - THREADED
Brand ECN-KORNS TOPAZ ELECTRIC CORP
Manufacturers Part Number GALCPLG3 -
Category Description RIGID COUPLINGS RIGID COUPLINGS
Type THREADED FEMALE -
Trade Size 3 INCH 3 INCH
Standard Package 12 8 PER CASE
Approval UL UL
Used On RIGID CONDUIT -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat