Item Comparison: GALCPLG34, 34GCPL

Item

GALCPLG34 - 3/4" RGD CPLG - Ecn-Korns

GALCPLG34
3/4" RGD CPLG

$2.4451 Each

$122.26 (50 Each)

QTY:
Each
Add
34GCPL - 3/4" RGD CPLG - SPC

34GCPL
3/4" RGD CPLG

$2.4451 Each

$2.45 (1 Each)

QTY:
Each
Add
Nacogdoches 175 175
All Stores 13,612 13,612
Vendor Ecn-Korns SPC
Catalog Number GALCPLG34 34GCPL
Manufacturer Number GALCPLG3/4 N/A
Category Elbows, CPLG, Nipples, Running - Steel Unassigned
Classification Rigid Couplings Rigid Couplings
UNSPSC 39131707 - Electrical conduit coupling -
UPC/EAN/GTIN 00784011001323 N/A
Weight per package 0.18 (lbs/each) 0
Description GALCPLG34 3/4" RGD CPLG
3/4IN Galvanized Couplings
34GCPL 3/4" RGD CPLG
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.45 (Each) $2.45 (Each)
Carton/Reel $2.45 (1 Each) $2.45 (1 Each)
Standard Packaging/Reel $122.26 (50 Each) $2.45 (1 Each)
Material Galvanized Steel -
Additional Information Total Length of Thread to Vanish Point 0.7935 Inch; Effective Length 0.5457 Inch; Pitch Diameter 0.9677 Inch; Thread per Inch 14 -
Commodity Description ELBOWS-COUPLINGS-NIPPLES - STEEL -
Description 3/4" RGD CPLG -
extra long description STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 50 PER CARTON STANDARD PACKAGE; 3/4 INCH TRADE SIZE; THREADED END TYPE; THREAD PER INCH 14; APPLICATION INDOOR/OUTDOOR; GALCPLG MODEL -
Long Description 3/4IN GALVANIZED COUPLINGS -
Product Type Conduit Coupling -
Brand ECN-KORNS -
Manufacturers Part Number GALCPLG3/4 -
Category Description RIGID COUPLINGS RIGID COUPLINGS
Type THREADED FEMALE -
Trade Size 3/4 INCH -
Status - Inactive
Standard Package 50 FT -
Approval UL -
Used On RIGID CONDUIT -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat