Item Comparison: GALELB212X90, 212GL90

Item

GALELB212X90 - 2-1/2", 90D RGD Elb - Ecn-Korns

GALELB212X90
2-1/2", 90D RGD Elb

$73.9707 Each

$73.97 (1 Each)

QTY:
Each
Add
212GL90 - 2-1/2", 90D RGD Elb - SPC

212GL90
2-1/2", 90D RGD Elb

$73.9707 Each

$73.97 (1 Each)

QTY:
Each
Add
Nacogdoches 15 15
All Stores 779 779
Vendor Ecn-Korns SPC
Catalog Number GALELB212X90 212GL90
Manufacturer Number GALELB2-1/2X90 N/A
Category Elbows, CPLG, Nipples, Running - Steel Enhanced Commodity Codes - Boxes & Covers
Classification Rigid Elbows Rigid Elbows
UNSPSC N/A -
UPC/EAN/GTIN 00784011001675 N/A
Weight per package 12.17 (lbs/each) 0
Description GALELB212X90 2-1/2", 90D RGD Elb
2 1/2X90 Galvanized Elbows
212GL90 2-1/2", 90D RGD Elb
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $73.97 (Each) $73.97 (Each)
Carton/Reel $73.97 (1 Each) $73.97 (1 Each)
Standard Packaging/Reel $73.97 (1 Each) $73.97 (1 Each)
Material Steel -
Finish Galvanized -
Additional Information Size 2.469 Inch ID x 2.875 Inch OD -
Commodity Description ELBOWS-COUPLINGS-NIPPLES - STEEL -
Description 2-1/2",90D RGD ELB 2-1/2",90D RGD ELB
extra long description STANDARD RADIUS TYPE; STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; BULK STANDARD PACKAGE; 2-1/2 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 10.5 INCH BEND RADIUS; APPLICATION INDOOR/OUTDOOR; GALELB MODEL -
Long Description 2 1/2X90 GALVANIZED ELBOWS -
Product Type Elbow -
Applicable Standard ANSI C80.1 -
Bend Angle 90 Degree -
Bend Radius 10.5 INCH -
End Type EXTERNAL THREADED -
Brand ECN-KORNS -
Manufacturers Part Number GALELB2-1/2X90 -
Model GALELB -
Category Description RIGID ELBOWS RIGID ELBOWS
Type STANDARD RADIUS -
Trade Size 2-1/2 INCH -
Status - Inactive
Standard Package BULK -
Approval UL 6, CSA C22.2, UL (Canada and US), ETL -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat