Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Ecn-Korns |
Ecn-Korns |
Catalog Number |
GALELB212X90X24 |
GAL2129024 |
Manufacturer Number |
GALELB2-1/2X90X24 |
GALELB2-1/2X90X24 |
Category |
Elbows, CPLG, Nipples, Running -
Steel
|
Elbows, CPLG, Nipples, Running -
Steel
|
Classification |
Rigid Elbows
|
Rigid Elbows
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00784011002658 |
00784011002658 |
Weight per package |
27 (lbs/each) |
27 (lbs/each) |
Description |
GALELB212X90X24 2-1/2, 90D, 24R RGD Elb
2 1/2X90X24 LG Radius Galvanized Elbow
|
GAL2129024 2-1/2, 90D, 24R RGD Elb
Elbow, Special Radius Type; Steel Material; Galvanized Finish; Ul 6, Csa C22.2, Ul (Canada and Us), Etl Approval; Ansi C80.1 Applicable Standard; Bulk Standard Package; 2-1/2 Inch Trade Size; External Threaded End Type; 90 Degree Bend Angle
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$142.10 (Each) |
$142.10 (Each) |
Carton/Reel |
$142.10 (1 Each) |
$142.10 (1 Each) |
Standard Packaging/Reel |
$142.10 (1 Each) |
$142.10 (1 Each) |
|
|
Finish |
Galvanized |
Galvanized |
|
Commodity Description |
ELBOWS-COUPLINGS-NIPPLES - STEEL |
ELBOWS-COUPLINGS-NIPPLES - STEEL |
Description |
2-1/2,90D,24R RGD ELB |
2-1/2,90D,24R RGD ELB |
extra long description |
SPECIAL LARGE RADIUS TYPE; STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; BULK STANDARD PACKAGE; 2-1/2 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 24 INCH BEND RADIUS; STUB HEIGHT 34-5/8 INCH; APPLICATION INDOOR/OUTDOOR; GALELB MODEL |
SPECIAL LARGE RADIUS TYPE; STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; BULK STANDARD PACKAGE; 2-1/2 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 24 INCH BEND RADIUS; STUB HEIGHT 34-5/8 INCH; APPLICATION INDOOR/OUTDOOR; GALELB MODEL |
Long Description |
2 1/2X90X24 LG RADIUS GALVANIZED ELBOW |
ELBOW, SPECIAL RADIUS TYPE; STEEL MATERIAL; GALVANIZED FINISH; UL 6, CSA C22.2, UL (CANADA AND US), ETL APPROVAL; ANSI C80.1 APPLICABLE STANDARD; BULK STANDARD PACKAGE; 2-1/2 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE |
Product Type |
Elbow |
Elbow |
|
Applicable Standard |
ANSI C80.1 |
ANSI C80.1 |
Bend Angle |
90 Degree |
90 Degree |
Bend Radius |
24 INCH |
24 INCH |
End Type |
EXTERNAL THREADED |
EXTERNAL THREADED |
|
Brand |
ECN-KORNS |
ECN-KORNS |
Manufacturers Part Number |
GALELB2-1/2X90X24 |
GALELB2-1/2X90X24 |
Model |
GALELB |
GALELB |
|
Category Description |
RIGID ELBOWS |
RIGID ELBOWS |
Type |
SPECIAL RADIUS |
SPECIAL RADIUS |
|
Trade Size |
2-1/2 INCH |
2-1/2 INCH |
|
|
Standard Package |
BULK |
BULK |
|
Approval |
UL 6, CSA C22.2, UL (Canada and US), ETL |
UL 6, CSA C22.2, UL (Canada and US), ETL |