Item Comparison: GALELB2X90, 2GL90

Item

GALELB2X90 - 2", 90D RGD Elb - Ecn-Korns

GALELB2X90
2", 90D RGD Elb

$39.789 Each

$397.89 (10 Each)

QTY:
Each
Add
2GL90 - 2", 90D RGD Elb - SPC

2GL90
2", 90D RGD Elb

$39.789 Each

$39.79 (1 Each)

QTY:
Each
Add
Nacogdoches 33 33
All Stores 2,919 2,919
Vendor Ecn-Korns SPC
Catalog Number GALELB2X90 2GL90
Manufacturer Number GALELB2X90 N/A
Category Elbows, CPLG, Nipples, Running - Steel Unassigned
Classification Rigid Elbows Rigid Elbows
UNSPSC N/A -
UPC/EAN/GTIN 00784011001668 N/A
Weight per package 6.3499 (lbs/each) 0
Description GALELB2X90 2", 90D RGD Elb
2X90 Galvanized Elbows
2GL90 2", 90D RGD Elb
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $39.79 (Each) $39.79 (Each)
Carton/Reel $39.79 (1 Each) $39.79 (1 Each)
Standard Packaging/Reel $397.89 (10 Each) $39.79 (1 Each)
Material Steel -
Finish Galvanized -
Additional Information Size 2.067 Inch ID x 2.375 Inch OD -
Commodity Description ELBOWS-COUPLINGS-NIPPLES - STEEL -
Description 2",90D RGD ELB -
extra long description STANDARD RADIUS TYPE; STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 10 PER CARTON STANDARD PACKAGE; 2 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 9.5 INCH BEND RADIUS; APPLICATION INDOOR/OUTDOOR; GALELB MODEL -
Long Description 2X90 GALVANIZED ELBOWS -
Product Type Elbow -
Applicable Standard ANSI C80.1 -
Bend Angle 90 Degree -
Bend Radius 9.5 INCH -
End Type EXTERNAL THREADED -
Brand ECN-KORNS -
Manufacturers Part Number GALELB2X90 -
Model GALELB -
Category Description RIGID ELBOWS RIGID ELBOWS
Type STANDARD RADIUS -
Trade Size 2 INCH -
Status - Inactive
Standard Package 10 PER CARTON -
Approval UL 6, CSA C22.2, UL (Canada and US), ETL -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat