Item Comparison: GALELB2X90, 66

Item

GALELB2X90 - 2", 90D RGD Elb - Ecn-Korns

GALELB2X90
2", 90D RGD Elb

$39.789 Each

$397.89 (10 Each)

QTY:
Each
Add
66 - 2" Rigid Conduit Elbow 10-PK - Southwire Rough Electrical Com

66
2" Rigid Conduit Elbow 10-PK

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 46 0
All Stores 2,896 0
Vendor Ecn-Korns Southwire Rough Electrical Com
Catalog Number GALELB2X90 66
Manufacturer Number GALELB2X90 66
Category Elbows, CPLG, Nipples, Running - Steel Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Rigid Elbows N/A
UNSPSC N/A N/A
UPC/EAN/GTIN 00784011001668 00751338310803
Weight per package 6.3499 (lbs/each) 6.77 (lbs/each)
Description GALELB2X90 2", 90D RGD Elb
Elbow, Standard Radius Type; Steel Material; Galvanized Finish; Ul 6, Csa C22.2, Ul (Canada and Us), Etl Approval; Ansi C80.1 Applicable Standard; 10 Per Carton Standard Package; 2 Inch Trade Size; External Threaded End Type; 90 Degree Bend Angle
66 2" Rigid Conduit Elbow 10-PK
2IN Rigid Conduit Elb
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $39.79 (Each) $0.00 (Each)
Carton/Reel $39.79 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $397.89 (10 Each) $0.00 (1 Each)
Material Steel Steel
Finish Galvanized Galvanized
Additional Information Size 2.067 Inch ID x 2.375 Inch OD -
Commodity Description ELBOWS-COUPLINGS-NIPPLES - STEEL Rigid Conduit Fittings - Steel
Description 2",90D RGD ELB 2" RIGID CONDUIT ELBOW 10-PK
extra long description STANDARD RADIUS TYPE; STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 10 PER CARTON STANDARD PACKAGE; 2 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 9.5 INCH BEND RADIUS; APPLICATION INDOOR/OUTDOOR; GALELB MODEL GALVANIZED STEEL MATERIAL; HOT DIP GALVANIZED FINISH; UL (CANADA AND US), UL 6/E223147 APPROVAL; ANSI C80.1, FEDERAL SPECIFICATION WW-C-563 APPLICABLE STANDARD; 10 PER CASE STANDARD PACKAGE; 2 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 9.5 INCH BEND RADIUS; APPLICATION SECURE CONNECTION TO RIGID CONDUIT, BEND ENABLES DIRECTIONAL CHANGES IN CONDUIT
Long Description ELBOW, STANDARD RADIUS TYPE; STEEL MATERIAL; GALVANIZED FINISH; UL 6, CSA C22.2, UL (CANADA AND US), ETL APPROVAL; ANSI C80.1 APPLICABLE STANDARD; 10 PER CARTON STANDARD PACKAGE; 2 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE 2IN RIGID CONDUIT ELB
Product Type Elbow Rigid Conduit Elbow
Applicable Standard ANSI C80.1 ANSI C80.1
Bend Angle 90 Degree 90 Degree
Bend Radius 9.5 INCH 9.5 INCH
End Type EXTERNAL THREADED THREADED
Brand ECN-KORNS TOPAZ ELECTRIC CORP
Manufacturers Part Number GALELB2X90 -
Model GALELB -
Category Description RIGID ELBOWS Fuses & Fuse Accessories
Type STANDARD RADIUS -
Trade Size 2 INCH 2 INCH
Standard Package 10 PER CARTON 10 PER CASE
Approval UL 6, CSA C22.2, UL (Canada and US), ETL UL (CANADA AND US)
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat