Nacogdoches |
8 |
8 |
All Stores |
|
|
|
Vendor |
Ecn-Korns |
Ecn-Korns |
Catalog Number |
GALELB2X90X24 |
GAL29024 |
Manufacturer Number |
GALELB2X90X24 |
GALELB2X90X24 |
Category |
Elbows, CPLG, Nipples, Running -
Steel
|
Elbows, CPLG, Nipples, Running -
Steel
|
Classification |
Rigid Elbows
|
Rigid Elbows
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00784011002641 |
00784011002641 |
Weight per package |
17 (lbs/each) |
17 (lbs/each) |
Description |
GALELB2X90X24 2", 90D, 24R RGD Elb
2X90X24 LG Radius Galvanized Elbow
|
GAL29024 2", 90D, 24R RGD Elb
Special Radius Elbow, 2 In Trade Size, Hot Dip Galvanized, 90 ° Connection Orientation, 24 In Bend Radius, External Threaded Connection, 17 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1,403.18 (Each) |
$1,403.18 (Each) |
Carton/Reel |
$1,403.18 (1 Each) |
$1,403.18 (1 Each) |
Standard Packaging/Reel |
$1,403.18 (1 Each) |
$1,403.18 (1 Each) |
|
|
Finish |
Galvanized |
Hot Dip Galvanized |
|
Commodity Description |
ELBOWS-COUPLINGS-NIPPLES - STEEL |
ELBOWS-COUPLINGS-NIPPLES - STEEL |
Description |
2",90D,24R RGD ELB |
2",90D,24R RGD ELB |
extra long description |
SPECIAL LARGE RADIUS TYPE; STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; BULK STANDARD PACKAGE; 2 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 24 INCH BEND RADIUS; STUB HEIGHT 34-5/8 INCH; APPLICATION INDOOR/OUTDOOR; GALELB MODEL |
SPECIAL LARGE RADIUS TYPE; STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; BULK STANDARD PACKAGE; 2 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 24 INCH BEND RADIUS; STUB HEIGHT 34-5/8 INCH; APPLICATION INDOOR/OUTDOOR; GALELB MODEL |
Long Description |
2X90X24 LG RADIUS GALVANIZED ELBOW |
Special Radius Elbow, 2 in Trade Size, Hot Dip Galvanized, 90 ° Connection Orientation, 24 in Bend Radius, External Threaded Connection, 17 lb/100 |
Product Type |
Elbow |
Special Radius Elbow |
Short Description |
- |
Special Radius Elbow, 2 in, Hot Dip Galvanized, Rigid, 90 Degree, 36" |
|
Applicable Standard |
ANSI C80.1 |
ANSI C80.1 |
Bend Angle |
90 Degree |
90 Degree |
Bend Radius |
24 INCH |
24 in |
Connection Orientation |
- |
90 ° |
Connection Type |
- |
External Threaded |
End Type |
EXTERNAL THREADED |
EXTERNAL THREADED |
package quantity |
- |
1 ct |
Standards Met |
- |
UL Listed;CSA Certified C22.2;UL Listed;ETL Listed;ANSI C80.1 |
|
Brand |
ECN-KORNS |
ECN-KORNS |
Manufacturers Part Number |
GALELB2X90X24 |
GALELB2X90X24 |
Model |
GALELB |
GALELB |
|
Category Description |
RIGID ELBOWS |
RIGID ELBOWS |
Type |
SPECIAL RADIUS |
SPECIAL RADIUS |
|
|
|
Standard Package |
BULK |
BULK |
Weight |
- |
17 lb/100 |
|
Approval |
UL 6, CSA C22.2, UL (Canada and US), ETL |
UL 6, CSA C22.2, UL (Canada and US), ETL |