Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Ecn-Korns |
Southwire Rough Electrical Com |
Catalog Number |
GALELB2X90X36 |
6636 |
Manufacturer Number |
GALELB2X90X36 |
6636 |
Category |
Elbows, CPLG, Nipples, Running -
Steel
|
PVC Conduit, Fittings, & Boxes -
Power & Comm Elbows & FTGS
|
Classification |
Rigid Elbows
|
Rigid Elbows
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00784011003044 |
00751338310841 |
Weight per package |
24 (lbs/each) |
24.471 (lbs/each) |
Description |
GALELB2X90X36 2", 90D, 36R RGD Elb
2X90X36 LG Radius Galvanized Elbow
|
6636 2", 90D, 36R RGD Elb
2IN X90X36 Special Rad Rigid Elb
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$153.27 (Each) |
$108.28 (Each) |
Carton/Reel |
$153.27 (1 Each) |
$108.28 (1 Each) |
Standard Packaging/Reel |
$153.27 (1 Each) |
$108.28 (1 Each) |
|
|
Finish |
Galvanized |
Galvanized |
|
Commodity Description |
ELBOWS-COUPLINGS-NIPPLES - STEEL |
P&C ELBOWS & FITTINGS |
Description |
2",90D,36R RGD ELB |
2",90D,36R RGD ELB |
extra long description |
SPECIAL LARGE RADIUS TYPE; STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; BULK STANDARD PACKAGE; 2 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 36 INCH BEND RADIUS; STUB HEIGHT 46-3/4 INCH; APPLICATION INDOOR/OUTDOOR; GALELB MODEL |
SPECIAL RADIUS TYPE; STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US) APPROVAL; 1 PER CASE STANDARD PACKAGE; 2 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE |
Features |
- |
Precision manufactured with NPT threads with end caps on either end,Topazs Rigid Special Radius Elbows deliver optimum safety and performance. Fabricated from galvanized steel for low conductivity and high corrosion resistance, all surfaces, both interior and exterior are defect free to ensure a secure connection to Rigid conduit and to preserve longevity. Available in an expansive selection to accommodate pipe sizes from 2 to 6 with 90bends. UL listed, meets Federal specification WW-C-563 and confiden |
Long Description |
2X90X36 LG RADIUS GALVANIZED ELBOW |
2IN X90X36 SPECIAL RAD RIGID ELB |
Product Type |
Elbow |
Rigid Conduit Elbow |
|
Applicable Standard |
ANSI C80.1 |
- |
Bend Angle |
90 Degree |
90 Degree |
Bend Radius |
36 INCH |
- |
End Type |
EXTERNAL THREADED |
EXTERNAL THREADED |
|
Brand |
ECN-KORNS |
TOPAZ ELECTRIC CORP |
Manufacturers Part Number |
GALELB2X90X36 |
6636 |
Model |
GALELB |
- |
|
Category Description |
RIGID ELBOWS |
RIGID ELBOWS |
Type |
SPECIAL RADIUS |
SPECIAL RADIUS |
|
|
Standard Package |
BULK |
1 PER CASE |
|
Approval |
UL 6, CSA C22.2, UL (Canada and US), ETL |
UL (CANADA AND US) |