Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Ecn-Korns |
Ecn-Korns |
Catalog Number |
GALELB312X45 |
GAL31245 |
Manufacturer Number |
GALELB3-1/2X45 |
GALELB3-1/2X45 |
Category |
Elbows, CPLG, Nipples, Running -
Steel
|
Elbows, CPLG, Nipples, Running -
Steel
|
Classification |
Rigid Elbows
|
Rigid Elbows
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00784011001897 |
00784011001897 |
Weight per package |
22.8099 (lbs/each) |
22.8099 (lbs/each) |
Description |
GALELB312X45 3-1/2", 45D RGD Elb
3 1/2X45 Galvanized Elbows
|
GAL31245 3-1/2", 45D RGD Elb
3 1/2X45 Galvanized Elbows
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$175.16 (Each) |
$175.16 (Each) |
Carton/Reel |
$175.16 (1 Each) |
$175.16 (1 Each) |
Standard Packaging/Reel |
$175.16 (1 Each) |
$175.16 (1 Each) |
|
|
Finish |
Galvanized |
Galvanized |
|
Commodity Description |
ELBOWS-COUPLINGS-NIPPLES - STEEL |
ELBOWS-COUPLINGS-NIPPLES - STEEL |
Description |
3-1/2",45D RGD ELB |
3-1/2",45D RGD ELB |
extra long description |
STANDARD RADIUS TYPE; STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; BULK STANDARD PACKAGE; 3-1/2 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 45 DEGREE BEND ANGLE; 15 INCH BEND RADIUS; APPLICATION INDOOR/OUTDOOR; GALELB MODEL |
STANDARD RADIUS TYPE; STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; BULK STANDARD PACKAGE; 3-1/2 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 45 DEGREE BEND ANGLE; 15 INCH BEND RADIUS; APPLICATION INDOOR/OUTDOOR; GALELB MODEL |
Long Description |
3 1/2X45 GALVANIZED ELBOWS |
3 1/2X45 GALVANIZED ELBOWS |
Product Type |
Elbow |
Elbow |
|
Applicable Standard |
ANSI C80.1 |
ANSI C80.1 |
Bend Angle |
45 Degree |
45 Degree |
Bend Radius |
15 INCH |
15 INCH |
End Type |
EXTERNAL THREADED |
EXTERNAL THREADED |
|
Brand |
ECN-KORNS |
ECN-KORNS |
Manufacturers Part Number |
GALELB3-1/2X45 |
GALELB3-1/2X45 |
Model |
GALELB |
GALELB |
|
Category Description |
RIGID ELBOWS |
RIGID ELBOWS |
Type |
STANDARD RADIUS |
STANDARD RADIUS |
|
Trade Size |
3-1/2 INCH |
3-1/2 INCH |
|
|
Standard Package |
BULK |
BULK |
|
Approval |
UL 6, CSA C22.2, UL (Canada and US), ETL |
UL 6, CSA C22.2, UL (Canada and US), ETL |