Item Comparison: GAL31290, GALELB312X90

Item

GAL31290 - 3-1/2", 90D RGD Elb - Ecn-Korns

GAL31290
3-1/2", 90D RGD Elb

$162.049 Each

$162.05 (1 Each)

QTY:
Each
Add
GALELB312X90 - 3-1/2", 90D RGD Elb - Ecn-Korns

GALELB312X90
3-1/2", 90D RGD Elb

$162.049 Each

$162.05 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 205 205
Vendor Ecn-Korns Ecn-Korns
Catalog Number GAL31290 GALELB312X90
Manufacturer Number GALELB3-1/2X90 GALELB3-1/2X90
Category Elbows, CPLG, Nipples, Running - Steel Elbows, CPLG, Nipples, Running - Steel
Classification Rigid Elbows Rigid Elbows
UNSPSC N/A N/A
UPC/EAN/GTIN 00784011001699 00784011001699
Weight per package 26.8399 (lbs/each) 26.8399 (lbs/each)
Description GAL31290 3-1/2", 90D RGD Elb
Standard Radius Elbow, 3-1/2 In Trade Size, Hot Dip Galvanized, 90 ° Connection Orientation, 15 In Bend Radius, External Threaded Connection, 2684 LB/100
GALELB312X90 3-1/2", 90D RGD Elb
3 1/2X90 Galvanized Elbows
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $162.05 (Each) $162.05 (Each)
Carton/Reel $162.05 (1 Each) $162.05 (1 Each)
Standard Packaging/Reel $162.05 (1 Each) $162.05 (1 Each)
Material Steel Steel
Finish Hot Dip Galvanized Galvanized
Additional Information Size 3.584 Inch ID x 4 Inch OD Size 3.584 Inch ID x 4 Inch OD
Commodity Description ELBOWS-COUPLINGS-NIPPLES - STEEL ELBOWS-COUPLINGS-NIPPLES - STEEL
Description 3-1/2",90D RGD ELB 3-1/2",90D RGD ELB
extra long description STANDARD RADIUS TYPE; STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; BULK STANDARD PACKAGE; 3-1/2 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 15 INCH BEND RADIUS; APPLICATION INDOOR/OUTDOOR; GALELB MODEL STANDARD RADIUS TYPE; STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; BULK STANDARD PACKAGE; 3-1/2 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 15 INCH BEND RADIUS; APPLICATION INDOOR/OUTDOOR; GALELB MODEL
Long Description Standard Radius Elbow, 3-1/2 in Trade Size, Hot Dip Galvanized, 90 ° Connection Orientation, 15 in Bend Radius, External Threaded Connection, 2684 lb/100 3 1/2X90 GALVANIZED ELBOWS
Product Type Elbow Elbow
Short Description Standard Radius Elbow, 3-1/2 in, Hot Dip Galvanized -
Applicable Standard ANSI C80.1 ANSI C80.1
Bend Angle 90 Degree 90 Degree
Bend Radius 15 in 15 INCH
Connection Orientation 90 ° -
Connection Type External Threaded -
End Type EXTERNAL THREADED EXTERNAL THREADED
for use with Rigid Conduit -
package quantity 1 ct -
Standards Met UL Listed;CSA Certified C22.2;UL Listed;ETL Listed;ANSI C80.1 -
Brand ECN-KORNS ECN-KORNS
Manufacturers Part Number GALELB3-1/2X90 GALELB3-1/2X90
Model GALELB GALELB
Category Description RIGID ELBOWS RIGID ELBOWS
Type STANDARD RADIUS STANDARD RADIUS
Trade Size 3-1/2 in 3-1/2 INCH
Status Inactive -
Standard Package BULK BULK
Weight 2684 lb/100 -
Approval UL 6, CSA C22.2, UL (Canada and US), ETL UL 6, CSA C22.2, UL (Canada and US), ETL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat