Item Comparison: GALELB4X90, 4GL90

Item

GALELB4X90 - 4", 90D RGD Elb - Ecn-Korns

GALELB4X90
4", 90D RGD Elb

$183.5716 Each

$183.57 (1 Each)

QTY:
Each
Add
4GL90 - 4", 90D RGD Elb - SPC

4GL90
4", 90D RGD Elb

$183.5716 Each

$183.57 (1 Each)

QTY:
Each
Add
Nacogdoches 26 26
All Stores 1,504 1,504
Vendor Ecn-Korns SPC
Catalog Number GALELB4X90 4GL90
Manufacturer Number GALELB4X90 N/A
Category Elbows, CPLG, Nipples, Running - Steel Enhanced Commodity Codes - Boxes & Covers
Classification Rigid Elbows Rigid Elbows
UNSPSC N/A -
UPC/EAN/GTIN 00784011001705 N/A
Weight per package 31.66 (lbs/each) 0
Description GALELB4X90 4", 90D RGD Elb
4X90 Galvanized Elbows
4GL90 4", 90D RGD Elb
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $183.57 (Each) $183.57 (Each)
Carton/Reel $183.57 (1 Each) $183.57 (1 Each)
Standard Packaging/Reel $183.57 (1 Each) $183.57 (1 Each)
Material Steel -
Finish Galvanized -
Additional Information Size 4.026 Inch ID x 4.5 Inch OD -
Commodity Description ELBOWS-COUPLINGS-NIPPLES - STEEL -
Description 4",90D RGD ELB -
extra long description STANDARD RADIUS TYPE; STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; BULK STANDARD PACKAGE; 4 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 16 INCH BEND RADIUS; APPLICATION INDOOR/OUTDOOR; GALELB MODEL -
Long Description 4X90 GALVANIZED ELBOWS -
Product Type Elbow -
Applicable Standard ANSI C80.1 -
Bend Angle 90 Degree -
Bend Radius 16 INCH -
End Type EXTERNAL THREADED -
Brand ECN-KORNS -
Manufacturers Part Number GALELB4X90 -
Model GALELB -
Category Description RIGID ELBOWS RIGID ELBOWS
Type STANDARD RADIUS -
Trade Size 4 INCH -
Status - Inactive
Standard Package BULK -
Approval UL 6, CSA C22.2, UL (Canada and US), ETL -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat