Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Southwire Rough Electrical Com |
Ecn-Korns |
Catalog Number |
7048 |
GALELB4X90X48 |
Manufacturer Number |
7048 |
GALELB4X90X48 |
Category |
PVC Conduit, Fittings, & Boxes -
Power & Comm Elbows & FTGS
|
Elbows, CPLG, Nipples, Running -
Steel
|
Classification |
Rigid Elbows
|
Rigid Elbows
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00751338311268 |
00784011003488 |
Weight per package |
86.1381 (lbs/each) |
80 (lbs/each) |
Description |
7048 4", 90D, 48R RGD Elb
4IN X90X48 Special Rad Rigid Elb
|
GALELB4X90X48 4", 90D, 48R RGD Elb
4X90X48 LG Radius Galvanized Elbow
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$512.86 (Each) |
$512.86 (Each) |
Carton/Reel |
$512.86 (1 Each) |
$512.86 (1 Each) |
Standard Packaging/Reel |
$512.86 (1 Each) |
$512.86 (1 Each) |
|
|
Finish |
Galvanized |
Galvanized |
|
Commodity Description |
P&C ELBOWS & FITTINGS |
ELBOWS-COUPLINGS-NIPPLES - STEEL |
Description |
4",90D,48R RGD ELB |
4",90D,48R RGD ELB |
extra long description |
SPECIAL RADIUS TYPE; STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US) APPROVAL; 1 PER CASE STANDARD PACKAGE; 4 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE |
SPECIAL LARGE RADIUS TYPE; STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; BULK STANDARD PACKAGE; 4 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 48 INCH BEND RADIUS; STUB HEIGHT 61-5/16 INCH; APPLICATION INDOOR/OUTDOOR; GALELB MODEL |
Features |
Precision manufactured with NPT threads with end caps on either end,Topazs Rigid Special Radius Elbows deliver optimum safety and performance. Fabricated from galvanized steel for low conductivity and high corrosion resistance, all surfaces, both interior and exterior are defect free to ensure a secure connection to Rigid conduit and to preserve longevity. Available in an expansive selection to accommodate pipe sizes from 2 to 6 with 90bends. UL listed, meets Federal specification WW-C-563 and confiden |
- |
Long Description |
4IN X90X48 SPECIAL RAD RIGID ELB |
4X90X48 LG RADIUS GALVANIZED ELBOW |
Product Type |
Rigid Conduit Elbow |
Elbow |
|
Applicable Standard |
- |
ANSI C80.1 |
Bend Angle |
90 Degree |
90 Degree |
Bend Radius |
- |
48 INCH |
End Type |
EXTERNAL THREADED |
EXTERNAL THREADED |
|
Brand |
Southwire Rough Electrical Com |
ECN-KORNS |
Manufacturers Part Number |
7048 |
GALELB4X90X48 |
Model |
- |
GALELB |
|
Category Description |
RIGID ELBOWS |
RIGID ELBOWS |
Type |
SPECIAL RADIUS |
SPECIAL RADIUS |
|
|
Standard Package |
1 PER CASE |
BULK |
|
Approval |
UL (CANADA AND US) |
UL 6, CSA C22.2, UL (Canada and US), ETL |