Item Comparison: GALNIP114XCL, 114XCL

Item

GALNIP114XCL - 1-1/4XCL RGD Nip - Ecn-Korns

GALNIP114XCL
1-1/4XCL RGD Nip

$3.5529 Each

$88.82 (25 Each)

QTY:
Each
Add
114XCL - 1-1/4XCL RGD Nip - SPC

114XCL
1-1/4XCL RGD Nip

$3.5529 Each

$3.55 (1 Each)

QTY:
Each
Add
Nacogdoches 6 6
All Stores 3,313 3,313
Vendor Ecn-Korns SPC
Catalog Number GALNIP114XCL 114XCL
Manufacturer Number GALNIP1-1/4XCL N/A
Category Elbows, CPLG, Nipples, Running - Steel Enhanced Commodity Codes - Boxes & Covers
Classification Rigid Nipples Rigid Nipples
UNSPSC N/A -
UPC/EAN/GTIN 00784011004911 N/A
Weight per package 0.22 (lbs/each) 0
Description GALNIP114XCL 1-1/4XCL RGD Nip
1 1/4X1 5/8 Close Galvanized Nipple
114XCL 1-1/4XCL RGD Nip
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $3.55 (Each) $3.55 (Each)
Carton/Reel $3.55 (1 Each) $3.55 (1 Each)
Standard Packaging/Reel $88.82 (25 Each) $3.55 (1 Each)
Length 1-5/8 INCH -
Additional Information APPLICABLE STANDARD ANSI C80.1, NAED, NEMA, NEMRA, NMG; FINISH GALVANIZED -
Commodity Description ELBOWS-COUPLINGS-NIPPLES - STEEL -
Description 1-1/4XCL RGD NIP -
extra long description MALE THREADED, CLOSE TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 1-5/8 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 1.66 INCH DIAMETER; 25 PER CARTON STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL -
Long Description 1 1/4X1 5/8 CLOSE GALVANIZED NIPPLE -
Product Type Conduit Nipple -
Brand ECN-KORNS -
Manufacturers Part Number GALNIP1-1/4XCL -
Model GALNIP -
Category Description RIGID NIPPLES RIGID NIPPLES
Trade Size 1-1/4 INCH -
Status - Inactive
Standard Package 25 PER CARTON -
Approval UL 6, CSA C22.2 -
Used On RIGID CONDUIT -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat