Nacogdoches |
0 |
8 |
All Stores |
|
|
|
Vendor |
Southwire |
Ecn-Korns |
Catalog Number |
645712 |
GALNIP212X12 |
Manufacturer Number |
645712 |
GALNIP2-1/2X12 |
Category |
Elbows, CPLG, Nipples, Running -
Steel
|
Elbows, CPLG, Nipples, Running -
Steel
|
Classification |
Rigid Nipples
|
Rigid Nipples
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00751338318700 |
00784011005895 |
Weight per package |
5.05 (lbs/each) |
5.05 (lbs/each) |
Description |
645712 2-1/2X12 RGD Nip
2-1/2" X 12" Conduit Nipples Galvanized Steel
|
GALNIP212X12 2-1/2X12 RGD Nip
Conduit Nipple, Steel Material; Galvanized Finish; 12 Inch; Ul 6, Csa C22.2 Approval; Ansi C80.1, Nema Applicable Standard; 5 Per Carton Standard Package; 2-1/2 Inch Trade Size; Threaded End Type; Galnip Model
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$48.02 (Each) |
$43.20 (Each) |
Carton/Reel |
$48.02 (1 Each) |
$43.20 (1 Each) |
Standard Packaging/Reel |
$48.02 (1 Each) |
$216.01 (5 Each) |
|
connection |
Male Threaded |
- |
Material |
Steel |
Steel |
|
Finish |
Galvanized |
Galvanized |
|
Length |
12 |
12 INCH |
Size |
2-1/2 |
- |
|
Commodity Description |
- |
ELBOWS-COUPLINGS-NIPPLES - STEEL |
Description |
2-1/2X12 RGD NIP |
2-1/2X12 RGD NIP |
extra long description |
TopazUPC 645712 2-1/2"x12" CONDUIT |
MALE THREADED TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 12 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 2.875 INCH DIAMETER; 5 PER CARTON STANDARD PACKAGE; 2-1/2 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL |
Features |
Topazs closed Conduit Nipples are used to extend a length of threaded rigid or IMC conduit. Fabricated from rugged galvanized steel for low conductivity and high corrosion resistance and to ensure secure connections and preserve integrity and longevity. A comprehensive inventory of trade sizes are always in stock and ready for fast delivery to your facility or a job site. UL listed. |
- |
Long Description |
2-1/2" x 12" Conduit Nipples Galvanized Steel |
CONDUIT NIPPLE, STEEL MATERIAL; GALVANIZED FINISH; 12 INCH; UL 6, CSA C22.2 APPROVAL; ANSI C80.1, NEMA APPLICABLE STANDARD; 5 PER CARTON STANDARD PACKAGE; 2-1/2 INCH TRADE SIZE; THREADED END TYPE; GALNIP MODEL |
Product Type |
2-1/2"X12" Conduit Nipple 1/10-PK |
Conduit Nipple |
|
Applicable Standard |
- |
ANSI C80.1, NEMA |
End Type |
- |
THREADED |
installation type |
THREADED |
- |
|
Brand |
Topaz - Southwire CO LLC |
ECN-KORNS |
Manufacturers Part Number |
645712 |
GALNIP2-1/2X12 |
Model |
- |
GALNIP |
|
Category Description |
RIGID NIPPLES |
RIGID NIPPLES |
Type |
Conduit Nipple |
- |
|
Trade Size |
2-1/2 |
2-1/2 INCH |
|
Standard Package |
- |
5 PER CARTON |
|
Approval |
- |
UL 6, CSA C22.2 |
standard |
UL E223147 Listed, CSA Certified, UL6, ANSI C80.1, UL 514B, Federal A-A-50553, NEMA/ANSI FB-1, Military Specification Number W-F-406D, W-F-406E, W-F-408D, W-S-610D |