Nacogdoches |
7 |
0 |
All Stores |
|
|
|
Vendor |
Ecn-Korns |
Greenlee |
Catalog Number |
GALNIP212X8 |
64578 |
Manufacturer Number |
GALNIP2-1/2X8 |
645-7/8 |
Category |
Elbows, CPLG, Nipples, Running -
Steel
|
Power Tools -
Bits, Parts, Accessories
|
Classification |
Rigid Nipples
|
Tool Bag/Pouches
|
UNSPSC |
N/A
|
23241638 - Carbide tipped hole cutter
|
UPC/EAN/GTIN |
00784011005871 |
00783310056959 |
Weight per package |
3.29 (lbs/each) |
0.14 (lbs/each) |
Description |
GALNIP212X8 2-1/2X8 RGD Nip
2 1/2X8 Galvanized Nipple
|
64578 Carbide Cutter, Quick Change, 7/8"
Quick Change Carbide Tipped Hole Cutter 7/8" (22.2 MM). Cuts Stainless Steel Quickly and Easily. Quick Change Arbor Allows You to Change Cutter Heads With A Simple Push and A Turn. Use The Same Arbor For Different Size Cutting Heads. Removable Cutter Heads Available In Sizes From 5/8" Through 3". Flange Stop Prevents Over-Drilling. Ejector Spring On All Sizes Above 3/4" Makes Removal Of Slug Easier. Replaceable, Cobalt-Steel Pilot Drill With Split-Point Tip to Prevent Walking. Precision Carbide Tee
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$32.53 (Each) |
$58.80 (Each) |
Carton/Reel |
$32.53 (1 Each) |
$58.80 (1 Each) |
Standard Packaging/Reel |
$32.53 (1 Each) |
$58.80 (1 Each) |
|
Material |
Steel |
CARBIDE TIP |
|
|
Length |
8 INCH |
- |
Size |
- |
7/8 IN |
|
Commodity Description |
ELBOWS-COUPLINGS-NIPPLES - STEEL |
- |
Description |
2-1/2X8 RGD NIP |
CARBIDE CUTTER, QUICK CHANGE, 7/8" |
extra long description |
MALE THREADED TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 8 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 2.875 INCH DIAMETER; 5 PER CARTON STANDARD PACKAGE; 2-1/2 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL |
GRN 645-7/8 CUTTER, CARBIDE (7/8"). |
Long Description |
2 1/2X8 GALVANIZED NIPPLE |
Quick Change Carbide Tipped Hole Cutter 7/8" (22.2 mm). Cuts stainless steel quickly and easily. Quick Change arbor allows you to change cutter heads with a simple push and a turn. Use the same arbor for different size cutting heads. Removable cutter heads available in sizes from 5/8" through 3". Flange stop prevents over-drilling. Ejector spring on all sizes above 3/4" makes removal of slug easier. Replaceable, cobalt-steel pilot drill with split-point tip to prevent walking. Precision carbide tee |
Product Type |
Conduit Nipple |
Cutter, Carbide (7/8"). |
Special Features |
- |
Switch quickly between cutter sizes without re-chucking, with a simple push and turn connection. Split-Point Cobalt Steel Pilot Drill with step design – for fast, accurate cutting with less force. Tungsten Carbide Teeth – optimized design for fast, easy cutting and maximum life in stainless steel – no oil required. Flange Stop – eliminates over-drilling. Slug Ejector Spring – quick, easy slug removal Cuts round, burr-free holes |
|
Applicable Standard |
ANSI C80.1, NEMA |
- |
End Type |
THREADED |
- |
Hole Size |
- |
7/8" (22.2 mm) for 1/2" conduit |
pilot drill size |
- |
1/4" x 2-1/2" (6 mm x 64 mm) |
Shank Size |
- |
645-011 arbor sold separately (3/8" shank) |
|
Brand |
ECN-KORNS |
Greenlee Textron |
Manufacturers Part Number |
GALNIP2-1/2X8 |
645-7/8 |
Model |
GALNIP |
- |
|
Category Description |
RIGID NIPPLES |
TOOL BAG/POUCHES |
Type |
- |
Carbide-Tipped Hole Cutter |
|
|
Standard Package |
5 PER CARTON |
- |
|
Application |
- |
Stainless steel, mild steel, aluminum, copper, brass, fiberglass and plastics |
Approval |
UL 6, CSA C22.2 |