Item Comparison: GALNIP2X7, 64567

Item

GALNIP2X7 - 2X7 RGD Nip - Robroy/Ecn Korns

GALNIP2X7
2X7 RGD Nip

$14.1934 Each

$14.19 (1 Each)

QTY:
Each
Add
64567 - 2X7 RGD Nip - Southwire Rough Electrical Com

64567
2X7 RGD Nip

$14.6544 Each

$14.65 (1 Each)

QTY:
Each
Add
Nacogdoches 25 0
All Stores 941 0
Vendor Robroy/Ecn Korns Southwire Rough Electrical Com
Catalog Number GALNIP2X7 64567
Manufacturer Number N/A 64567
Category Unassigned Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Rigid Nipples Rigid Nipples
UNSPSC - N/A
UPC/EAN/GTIN 78401100564 00751338863361
Weight per package 1.98 (lbs/each) 1.98 (lbs/each)
Description GALNIP2X7 2X7 RGD Nip
64567 2X7 RGD Nip
2IN X7IN Conduit Nipple
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $14.19 (Each) $14.65 (Each)
Carton/Reel $14.19 (1 Each) $14.65 (1 Each)
Standard Packaging/Reel $14.19 (1 Each) $14.65 (1 Each)
Description 2X7 RGD NIP 2X7 RGD NIP
extra long description - STEEL MATERIAL; GALVANIZED FINISH; 7 INCH; UL (CANADA AND US) APPROVAL; FEDERAL SPECIFICATION WW-C-563, ANSI C80.1 APPLICABLE STANDARD; 1 PER CASE STANDARD PACKAGE; 2 INCH TRADE SIZE; MALE THREADED END TYPE; USED ON IMC/RIGID CONDUIT
Features - Topazs closed Conduit Nipples are used to extend a length of threaded rigid or IMC conduit. Fabricated from rugged galvanized steel for low conductivity and high corrosion resistance and to ensure secure connections and preserve integrity and longevity. A comprehensive inventory of trade sizes are always in stock and ready for fast delivery to your facility or a job site. UL listed.
Long Description - 2IN X7IN CONDUIT NIPPLE
Product Type - Conduit Nipple
Brand Robroy/Ecn Korns Southwire Rough Electrical Com
Manufacturers Part Number - 64567
Category Description RIGID NIPPLES RIGID NIPPLES
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat