Nacogdoches |
5 |
0 |
All Stores |
|
|
|
Vendor |
Ecn-Korns |
Southwire |
Catalog Number |
GALNIP34X12 |
645212 |
Manufacturer Number |
GALNIP3/4X12 |
645212 |
Category |
Elbows, CPLG, Nipples, Running -
Steel
|
Elbows, CPLG, Nipples, Running -
Steel
|
Classification |
Rigid Nipples
|
Rigid Nipples
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00784011004416 |
00751338313507 |
Weight per package |
1.09 (lbs/each) |
1.09 (lbs/each) |
Description |
GALNIP34X12 3/4X12 RGD Nip
3/4X12 Galvanized Nipple
|
645212 3/4X12 RGD Nip
3/4" X 12" Conduit Nipples Galvanized Steel
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$8.34 (Each) |
$8.34 (Each) |
Carton/Reel |
$8.34 (1 Each) |
$8.34 (1 Each) |
Standard Packaging/Reel |
$208.50 (25 Each) |
$8.34 (1 Each) |
|
connection |
- |
Male Threaded |
Material |
Steel |
Steel |
|
Finish |
Galvanized |
Galvanized |
|
Length |
12 INCH |
12 |
Size |
- |
3/4 |
|
Commodity Description |
ELBOWS-COUPLINGS-NIPPLES - STEEL |
- |
Description |
3/4X12 RGD NIP |
3/4X12 RGD NIP |
extra long description |
MALE THREADED TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 12 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 1.05 INCH DIAMETER; 25 PER CARTON STANDARD PACKAGE; 3/4 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL |
TopazUPC 645212 3/4"x12" CONDUIT NI |
Features |
- |
Topazs closed Conduit Nipples are used to extend a length of threaded rigid or IMC conduit. Fabricated from rugged galvanized steel for low conductivity and high corrosion resistance and to ensure secure connections and preserve integrity and longevity. A comprehensive inventory of trade sizes are always in stock and ready for fast delivery to your facility or a job site. UL listed. HDG |
Long Description |
3/4X12 GALVANIZED NIPPLE |
3/4" x 12" Conduit Nipples Galvanized Steel |
Product Type |
Conduit Nipple |
3/4"X12" Conduit Nipple 25/50-PK |
|
Applicable Standard |
ANSI C80.1, NEMA |
- |
End Type |
THREADED |
- |
installation type |
- |
THREADED |
|
Brand |
ECN-KORNS |
Topaz - Southwire CO LLC |
Manufacturers Part Number |
GALNIP3/4X12 |
645212 |
Model |
GALNIP |
- |
|
Category Description |
RIGID NIPPLES |
RIGID NIPPLES |
Type |
- |
Conduit Nipple |
|
|
Standard Package |
25 PER CARTON |
- |
|
Approval |
UL 6, CSA C22.2 |
- |
standard |
- |
UL E223147 Listed, CSA Certified, UL6, ANSI C80.1, UL 514B, Federal A-A-50553, NEMA/ANSI FB-1, Military Specification Number W-F-406D, W-F-406E, W-F-408D, W-S-610D |