Nacogdoches |
19 |
0 |
All Stores |
|
|
|
Vendor |
Ecn-Korns |
SPC |
Catalog Number |
GALNIP3XCL |
6458 |
Manufacturer Number |
GALNIP3XCL |
6458 |
Category |
Elbows, CPLG, Nipples, Running -
Steel
|
Flashlights & Batteries -
Flashlights, Lanterns, Warning
|
Classification |
Rigid Nipples
|
Flashlights and Batteries
|
UNSPSC |
N/A
|
-
|
UPC/EAN/GTIN |
00784011006113 |
645397930990 |
Weight per package |
1.18 (lbs/each) |
0 |
Description |
GALNIP3XCL 3XCL RGD Nip
3X2 5/8 Close Galvanized Nipple
|
6458 Bug Light 9W Equiv to 60W
Bug Light, 600 LM Brightness (Lumens), 3.125 In Diameter, 6 In Height, Abs Lens Material, Made In Usa, 16 PC/Ca Package Quantity, 9 W Wattage, 0.25 LB Weight, 3.125 In Width
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$19.10 (Each) |
$33.25 (Each) |
Carton/Reel |
$19.10 (1 Each) |
$33.25 (1 Each) |
Standard Packaging/Reel |
$190.99 (10 Each) |
$532.00 (16 Each) |
|
|
|
Diameter |
- |
3.125 in |
Height |
- |
6 in |
Length |
2-5/8 INCH |
- |
Width |
- |
3.125 in |
|
Additional Information |
APPLICABLE STANDARD ANSI C80.1, NAED, NEMA, NEMRA, NMG; FINISH GALVANIZED |
- |
Commodity Description |
ELBOWS-COUPLINGS-NIPPLES - STEEL |
- |
Description |
3XCL RGD NIP |
BUG LIGHT 9W EQUIV TO 60W |
extra long description |
MALE THREADED, CLOSE TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 2-5/8 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 3.5 INCH DIAMETER; 10 PER CARTON STANDARD PACKAGE; 3 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL |
- |
Features |
- |
For use indoors or outdoors, Z-BugBulb(TM) provides bright white, ambient lighting to any space with its 600 lumen LED. The 4 NUV LED's emit a 395nm near ultraviolet glow, which mosquitoes and other flying insects find very attractive. Surrounding the NUV LEDs is a 1,000 - 1,200V high-voltage grid that kills the allured insects on contact. Z-BugBulb(TM) includes Z-BugBulb(TM) Sweeper to remove insect remains from the grid housing. |
Long Description |
3X2 5/8 CLOSE GALVANIZED NIPPLE |
Bug Light, 600 lm Brightness (Lumens), 3.125 in Diameter, 6 in Height, ABS Lens Material, Made in USA, 16 PC/CA Package Quantity, 9 W Wattage, 0.25 lb Weight, 3.125 in Width |
Product Type |
Conduit Nipple |
Bug Light |
Short Description |
- |
Bug Light, 600 lm, 3.125 in Dia., 0.25 lb, 16 PC/CA |
|
Brightness (Lumens) |
- |
600 lm |
package quantity |
- |
16 PC/CA |
|
|
Brand |
ECN-KORNS |
Nebotools |
Manufacturers Part Number |
GALNIP3XCL |
6458 |
Model |
GALNIP |
- |
|
Category Description |
RIGID NIPPLES |
FLASHLIGHTS AND BATTERIES |
|
|
|
Standard Package |
10 PER CARTON |
- |
Weight |
- |
0.25 lb |
|
Approval |
UL 6, CSA C22.2 |
- |
Used On |
RIGID CONDUIT |