Item Comparison: GALNIP4X6, 64106

Item

GALNIP4X6 - 4X6 RGD Nip - Ecn-Korns

GALNIP4X6
4X6 RGD Nip

$39.3659 Each

$39.37 (1 Each)

QTY:
Each
Add
64106 - 4X6 RGD Nip - Southwire Rough Electrical Com

64106
4X6 RGD Nip

$39.3659 Each

$314.93 (8 Each)

QTY:
Each
Add
Nacogdoches 6 0
All Stores 616 28
Vendor Ecn-Korns Southwire Rough Electrical Com
Catalog Number GALNIP4X6 64106
Manufacturer Number GALNIP4X6 64106
Category Elbows, CPLG, Nipples, Running - Steel Elbows, CPLG, Nipples, Running - Steel
Classification Rigid Nipples Rigid Nipples
UNSPSC N/A N/A
UPC/EAN/GTIN 00784011006748 00751338320703
Weight per package 4.4 (lbs/each) 4.112 (lbs/each)
Description GALNIP4X6 4X6 RGD Nip
4X6 Galvanized Nipple
64106 4X6 RGD Nip
4IN X6IN Conduit Nipple
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $39.37 (Each) $39.37 (Each)
Carton/Reel $39.37 (1 Each) $39.37 (1 Each)
Standard Packaging/Reel $39.37 (1 Each) $314.93 (8 Each)
Material Steel Steel
Finish Galvanized Galvanized
Length 6 INCH 6 INCH
Commodity Description ELBOWS-COUPLINGS-NIPPLES - STEEL ELBOWS-COUPLINGS-NIPPLES - STEEL
Description 4X6 RGD NIP 4X6 RGD NIP
extra long description MALE THREADED TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 6 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 4.5 INCH DIAMETER; 5 PER CARTON STANDARD PACKAGE; 4 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL STEEL MATERIAL; GALVANIZED FINISH; 6 INCH; UL (CANADA AND US) APPROVAL; FEDERAL SPECIFICATION WW-C-563, ANSI C80.1 APPLICABLE STANDARD; 1 PER CASE STANDARD PACKAGE; 4 INCH TRADE SIZE; MALE THREADED END TYPE; USED ON IMC/RIGID CONDUIT
Features - Topazs closed Conduit Nipples are used to extend a length of threaded rigid or IMC conduit. Fabricated from rugged galvanized steel for low conductivity and high corrosion resistance and to ensure secure connections and preserve integrity and longevity. A comprehensive inventory of trade sizes are always in stock and ready for fast delivery to your facility or a job site. UL listed.
Long Description 4X6 GALVANIZED NIPPLE 4IN X6IN CONDUIT NIPPLE
Product Type Conduit Nipple Rigid Conduit Nipple
Applicable Standard ANSI C80.1, NEMA -
End Type THREADED THREADED
Brand ECN-KORNS TOPAZ ELECTRIC CORP
Manufacturers Part Number GALNIP4X6 64106
Model GALNIP -
Category Description RIGID NIPPLES RIGID NIPPLES
Type - STRAIGHT
Trade Size 4 INCH 4 INCH
Standard Package 5 PER CARTON 1 PER CASE
Approval UL 6, CSA C22.2 UL, CSA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat