Item Comparison: GASK045N, 11723

Item

GASK045N - 1-1/4" & 1-1/2" Form 5 Conduit Body Gasket - SPC

GASK045N
1-1/4" & 1-1/2" Form 5 Conduit Body Gasket

$3.2265 Each

$161.32 (50 Each)

QTY:
Each
Add
11723 - 1-1/4&1-1/2 Neo Cond - Mulberry

11723
1-1/4&1-1/2 Neo Cond

$2.95 Each

$2.95 (1 Each)

QTY:
Each
Add
Nacogdoches 1,607 0
All Stores 10,706 0
Vendor SPC Mulberry
Catalog Number GASK045N 11723
Manufacturer Number GASK045N 11723
Category Enhanced Commodity Codes - Boxes & Covers Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy.
Classification Form 5 Condulets, Covers, & Gaskets Hazardous Location Lighting Fixtures
UNSPSC - 31401501 - Rubber molded gasket
UPC/EAN/GTIN 88954100045 00095327117234
Weight per package 0.515 (lbs/each) 30 L
Description GASK045N 1-1/4" & 1-1/2" Form 5 Conduit Body Gasket
Conduit Body Gasket, Form 5 Body Type, 1 CT;50 PK Package Quantity, 1-1/2 In;1-1/4 In Trade Size
11723 1-1/4&1-1/2 Neo Cond
Mulberry; Gasket; Full, Conduit Fitting; Trade Size: 1-1/4 - 1-1/2 In; Material: Neoprene Rubber
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $3.23 (Each) $2.95 (Each)
Carton/Reel $3.23 (1 Each) $2.95 (1 Each)
Standard Packaging/Reel $161.32 (50 Each) $2.95 (1 Each)
Description 1-1/4" & 1-1/2" FORM 5 CONDUIT BODY GASKET 1-1/4&1-1/2 NEO COND
extra long description - MULB 11723 11/4-11/2 IN.COND.GASKET
Long Description Conduit Body Gasket, Form 5 Body Type, 1 CT;50 PK Package Quantity, 1-1/2 in;1-1/4 in Trade Size Mulberry; Gasket; Full, Conduit Fitting; Trade Size: 1-1/4 - 1-1/2 IN; Material: Neoprene Rubber
Product Type Conduit Body Gasket 11/4-11/2 In.Cond.Gasket
Short Description Conduit Body Gasket, 1-1/4 in;1-1/2 in, Form 5, 1 CT;50 PK -
body type Form 5 -
package quantity 1 CT;50 Pk -
Brand TEXAS GASKET & PACKING CO
Manufacturers Part Number GASK045N 11723
Category Description FORM 5 CONDULETS, COVERS, & GASKETS HAZARDOUS LOCATION LIGHTING FIXTURES
Trade Size 1-1/4 in;1-1/2 in -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat