Item Comparison: GF15LA, SGF15LA

Item

GF15LA - Etn ST Gfci 15A 125V La - Eaton

GF15LA
Etn ST Gfci 15A 125V La

$21.49 Each

$214.90 (10 Each)

QTY:
Each
Add
SGF15LA - Gfci Self Test Duplex 15A 125V La - Eaton

SGF15LA
Gfci Self Test Duplex 15A 125V La

$21.49 Each

$214.90 (10 Each)

QTY:
Each
Add
Nacogdoches 20 0
All Stores 349 80
Vendor Eaton Eaton
Catalog Number GF15LA SGF15LA
Manufacturer Number GF15LA SGF15LA
Category Enhanced Commodity Codes - Wiring Devices Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification Residential Gfci Devices Residential Gfci Devices
UNSPSC N/A 39121633 - Circuit interruptor
UPC/EAN/GTIN 00032664012952 00032664742347
Weight per package 3.8 (lbs/each) 0.385 (lbs/each)
Description GF15LA Etn ST Gfci 15A 125V La
Eaton Self-Test Gfci, 15A, 125V, Light Almond, Slim Design
SGF15LA Gfci Self Test Duplex 15A 125V La
Self Test Duplex Receptacle, 15 A, 125 V Ac, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back and Side Wired Connection, Screw Mount, Thermoplastic, Polypropylene (Top Housing);Thermoplastic, PVC (Bottom Housing) Material, Light Almond
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $21.49 (Each) $21.49 (Each)
Carton/Reel $21.49 (1 Each) $21.49 (1 Each)
Standard Packaging/Reel $214.90 (10 Each) $214.90 (10 Each)
amperage rating - 15A
Current Rating - 15 A
Material - Thermoplastic, Polypropylene (Top Housing);Thermoplastic, PVC (Bottom Housing)
Number of Wires - 3
Poles - Two-pole
Voltage Rating - 125 V ac
Color - Light Almond
Description ETN ST GFCI 15A 125V LA GFCI SELF TEST DUPLEX 15A 125V LA
extra long description EWD GF15LA ETN ST GFCI 15A 125V LA EWD SGF15LA GFCI Self Test Duplex 1
Features The Eaton slim GFCI receptacles are designed with quick installation, ease-of-use and safety in mind. The updated design offers one of the slimmest depths on the market that allows for quick installation, crisp design that is both visually appealing and intuitive, and compliance with the latest UL943 and UL498 Safety Standards. Eaton's Arrow Hart line of GFCI receptacles ensure electrical shock protection with periodical automatic testing. If no GFCI protection is present, the receptacle will render itself inoperable and a red indicator light will glow notifying the user there is no power and the device must be replaced. GFCI receptacles are available in a number of grades including hospital, tamper resistant, non-tamper resistant and weather resistant, as well as a variety of colors including white, ivory, almond, light almond,
Long Description Eaton self-test GFCI, 15A, 125V, Light Almond, Slim design Self Test Duplex Receptacle, 15 A, 125 V ac, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Back and Side Wired Connection, Screw Mount, Thermoplastic, Polypropylene (Top Housing);Thermoplastic, PVC (Bottom Housing) Material, Light Almond
Product Type Etn ST Gfci 15A 125V La Gfci Self Test Duplex 15A 125V La
Short Description - 15 A, 125 VAC, Self Test Duplex Receptacle, Light Almond, GFCI, Mid
Special Features - If No Gfci Protection Is Present;The Receptacle Will Render Itself Inoperable and a Red Indicator Light Will Glow Notifying The User There Is No Power and The Device Must Be Replaced.
Compatible Wire Size - #14 to #10 AWG
Connection Type - Back and Side Wired
dimensions 1.0300 IN X 1.6900 IN X 4.1900 IN 1.9800 IN X 2.8300 IN X 4.6700 IN
media - Yes
Mounting Type - Screw Mount
package quantity - 1 CT;10 PK
Receptacle Type - Self Test Duplex
Standards Met - UL Listed;cULus Listed to UL498 & UL943, File no. E60120;NOM 426
Brand Eaton Eaton Wiring Devices
Manufacturers Part Number GF15LA SGF15LA
Category Description Residential GFCI devices Residential GFCI devices
Type Slim GFCI receptacle GFCI receptacle
Application Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherResidential Bldgs & Facilities - Residential Bldgs/Facilities - AftermarketCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
nema rating - NEMA 5-15R
standard NOM,cULus Listed cULus Listed,NOM
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat