Item Comparison: GF15LA, SGF15LAML

Item

GF15LA - Etn ST Gfci 15A 125V La - Eaton

GF15LA
Etn ST Gfci 15A 125V La

$21.49 Each

$214.90 (10 Each)

QTY:
Each
Add
SGF15LAML - Gfci ST Duplex 15A 125V Mid WLPLT La - Eaton

SGF15LAML
Gfci ST Duplex 15A 125V Mid WLPLT La

$20.05 Each

$20.05 (1 Each)

QTY:
Each
Add
Nacogdoches 20 0
All Stores 373 78
Vendor Eaton Eaton
Catalog Number GF15LA SGF15LAML
Manufacturer Number GF15LA SGF15LA-M
Category Enhanced Commodity Codes - Wiring Devices Enhanced Commodity Codes - Wiring Devices
Classification Residential Gfci Devices Residential Gfci Devices
UNSPSC N/A 39121633 - Circuit interruptor
UPC/EAN/GTIN 00032664012952 00032664742361
Weight per package 3.8 (lbs/each) 0.4 (lbs/each)
Description GF15LA Etn ST Gfci 15A 125V La
Eaton Self-Test Gfci, 15A, 125V, Light Almond, Slim Design
SGF15LAML Gfci ST Duplex 15A 125V Mid WLPLT La
00032664742361|0032664|032664742361|03266474236|74236|SGF15LA M L|SGF15LAML|SGF15LA-M-L|Gfci ST Duplex 15A 125V Mid WLPLT La|Arrow Hart - Cooper Wiring Devices SGF15LA M L|Arrow Hart - Cooper Wiring Devices SGF15LAML|Arrow Hart - Cooper Wiring Devices SGF15LA-M-L|Cooper Wiring Devices SGF15LA M L|Cooper Wiring Devices SGF15LAML|Cooper Wiring Devices SGF15LA-M-L|Cooperwiring SGF15LA M L|Cooperwiring SGF15LAML|Cooperwiring SGF15LA-M-L|Eagle SGF15LA M L|Eagle SGF15LAML|Eagle SGF15LA-M-L|Eaton SGF15LA M L|Eato
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $21.49 (Each) $20.05 (Each)
Carton/Reel $21.49 (1 Each) $20.05 (1 Each)
Standard Packaging/Reel $214.90 (10 Each) $20.05 (1 Each)
amperage rating - STRGHT BLADE PLG&CONNEC
Color - STRGHT BLADE PLG&CONNEC
Description ETN ST GFCI 15A 125V LA GFCI ST DUPLEX 15A 125V MID WLPLT LA
extra long description EWD GF15LA ETN ST GFCI 15A 125V LA EWD SGF15LA-M-L GFCI ST Duplex 15A
Features The Eaton slim GFCI receptacles are designed with quick installation, ease-of-use and safety in mind. The updated design offers one of the slimmest depths on the market that allows for quick installation, crisp design that is both visually appealing and intuitive, and compliance with the latest UL943 and UL498 Safety Standards. -
Long Description Eaton self-test GFCI, 15A, 125V, Light Almond, Slim design 00032664742361|0032664|032664742361|03266474236|74236|SGF15LA M L|SGF15LAML|SGF15LA-M-L|GFCI ST Duplex 15A 125V Mid Wlplt LA|ARROW HART - COOPER WIRING DEVICES SGF15LA M L|ARROW HART - COOPER WIRING DEVICES SGF15LAML|ARROW HART - COOPER WIRING DEVICES SGF15LA-M-L|COOPER WIRING DEVICES SGF15LA M L|COOPER WIRING DEVICES SGF15LAML|COOPER WIRING DEVICES SGF15LA-M-L|CooperWiring SGF15LA M L|CooperWiring SGF15LAML|CooperWiring SGF15LA-M-L|EAGLE SGF15LA M L|EAGLE SGF15LAML|EAGLE SGF15LA-M-L|EATON SGF15LA M L|EATO
Product Type Etn ST Gfci 15A 125V La Gfci ST Duplex 15A 125V Mid WLPLT La
Special Features - 15a GFCI
dimensions 1.0300 IN X 1.6900 IN X 4.1900 IN -
Brand Eaton Eaton
Manufacturers Part Number GF15LA SGF15LA-M
sub brand - STRGHT BLADE PLG&CONNEC
Category Description Residential GFCI devices Residential GFCI devices
Type Slim GFCI receptacle Residential
Manufacturer Status - Inactive
Status - Inactive
Application Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherResidential Bldgs & Facilities - Residential Bldgs/Facilities - AftermarketCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket STRGHT BLADE PLG&CONNEC
standard NOM,cULus Listed -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat