Nacogdoches |
39 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
GF20W |
VGF20W |
Manufacturer Number |
GF20W |
VGF20W |
Category |
Enhanced Commodity Codes -
Wiring Devices
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Residential Gfci Devices
|
Residential Gfci Devices
|
UNSPSC |
N/A
|
39121633 - Circuit interruptor
|
UPC/EAN/GTIN |
00032664012358 |
00032664657870 |
Weight per package |
3.8 (lbs/each) |
0.5 (lbs/each) |
Description |
GF20W Etn ST Gfci 20A 125V WH
Eaton Self-Test Gfci, 20A, 125V, White, Slim Design
|
VGF20W 20A WHT Gfci RCPT
Gfci Deco Duplex 20A 125V WH
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$25.90 (Each) |
$16.99 (Each) |
Carton/Reel |
$259.00 (10 Each) |
$16.99 (1 Each) |
Standard Packaging/Reel |
$1,554.00 (60 Each) |
$169.90 (10 Each) |
|
amperage rating |
- |
20 A |
connection |
- |
4714 Lm |
Material |
- |
Nylon Top Housing, Polycarbonate Bottom Housing |
Poles |
- |
2 Pole/ 3 Wire |
Voltage Rating |
- |
125 A |
|
|
Description |
ETN ST GFCI 20A 125V WH |
20A WHT GFCI RCPT |
extra long description |
EWD GF20W ETN ST GFCI 20A 125V WH |
- |
Features |
The Eaton slim GFCI receptacles are designed with quick installation, ease-of-use and safety in mind. The updated design offers one of the slimmest depths on the market that allows for quick installation, crisp design that is both visually appealing and intuitive, and compliance with the latest UL943 and UL498 Safety Standards. |
- |
Long Description |
Eaton self-test GFCI, 20A, 125V, White, Slim design |
GFCI Deco Duplex 20A 125V WH |
Product Type |
Etn ST Gfci 20A 125V WH |
Gfci Deco Duplex 20A 125V WH |
Special Features |
- |
Hospital Grade, Tamper Resistant, Wiring Type Back and Side Wire, With Standard Size Unbreakable Wallplate |
|
dimensions |
1.0300 IN X 1.6900 IN X 4.1900 IN |
- |
|
Brand |
Eaton |
COOPER WIRING DEVICES |
Manufacturers Part Number |
GF20W |
VGF20W |
sub brand |
- |
Arrow Hart |
|
Category Description |
Residential GFCI devices |
Residential GFCI devices |
Type |
Slim GFCI receptacle |
Hospital,GFCI,Back And Side Wire |
|
|
Application |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherResidential Bldgs & Facilities - Residential Bldgs/Facilities - AftermarketCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket |
Hospital grade |
Enclosure |
- |
Hospital Grade Tamper Reisitant |
standard |
cULus Listed,NOM |