Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Wiring Device-Kellems |
Wiring Device-Kellems |
Catalog Number |
GFR20GRY |
GFRST20GY |
Manufacturer Number |
GFR20GRY |
GFRST20GY |
Category |
Enhanced Commodity Codes -
Wiring Devices
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Residential Switches
|
Commercial Gfci Devices
|
UNSPSC |
39121406 - Electrical receptacles
|
39121406 - Electrical receptacles
|
UPC/EAN/GTIN |
00883778999093 |
00883778122101 |
Weight per package |
0.26 (lbs/each) |
0.35 (lbs/each) |
Description |
GFR20GRY 20A 125VAC Comm GFR Gray
HWDK GFR20GRY 20A 125VAC Comm GFR G
|
GFRST20GY 20A Comm Self Test GFR Gray
Duplex Receptacle, 20 A, 125 @ 60 HZ V Ac, 2 Poles, 3 Wires, #14 to #12 Awg Compatible Wire Size, Terminal Screws Connection, Screw Mount, 60 HZ, 1.75 In Length, 0.47 In Width, 3.27 In Height, Nylon (Face/Base) Material, Gray, 0.3500 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$18.46 (Each) |
$39.50 (Each) |
Carton/Reel |
$18.46 (1 Each) |
$39.50 (1 Each) |
Standard Packaging/Reel |
$184.60 (10 Each) |
$395.00 (10 Each) |
|
amperage rating |
- |
20 |
connection |
- |
Terminal Screws |
Current Rating |
- |
20 A |
Material |
- |
Nylon (Face/Base) |
Number of Wires |
- |
3-Wire Grounding |
Phase |
- |
1 |
Poles |
- |
2-Pole |
Voltage Rating |
- |
125 @ 60 hz V ac |
Wattage |
- |
2500;2500.0000 |
Wire Size |
- |
#14 to #12 |
|
|
Height |
- |
3.27 in |
Length |
- |
1.75 in |
Size |
- |
Standard Sized Product |
Width |
- |
0.47 in |
|
Description |
20A 125VAC COMM GFR GRAY |
20A COMM SELF TEST GFR GRAY |
extra long description |
- |
HWDK GFRST20GY 20A COMM SELF TEST G |
Features |
- |
Power Protection Devices, Receptacle, Self Test, GFCI, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Gray. |
Long Description |
HWDK GFR20GRY 20A 125VAC COMM GFR G |
Duplex Receptacle, 20 A, 125 @ 60 Hz V ac, 2 Poles, 3 Wires, #14 to #12 AWG Compatible Wire Size, Terminal Screws Connection, Screw Mount, 60 Hz, 1.75 in Length, 0.47 in Width, 3.27 in Height, Nylon (Face/Base) Material, Gray, 0.3500 lb |
Product Type |
20A 125VAC Comm GFR Gray |
20A Comm Self Test GFR Gray |
Short Description |
- |
Duplex Receptacle, 20 A, 125 VAC, Selt Test TRWR GFR Ivory |
Special Features |
- |
Power Rating 1 Hp |
|
Compatible Wire Size |
- |
#14 to #12 AWG |
Connection Type |
- |
Terminal Screws |
Mounting Type |
- |
Screw Mount |
package quantity |
- |
1 CT;10 PK |
pallet quantity |
- |
2240 |
Receptacle Type |
- |
Duplex |
Standards Met |
- |
UL 943;CSA Certified;ADA Compliant |
|
|
Brand |
WIRING DEVICE-KELLEMS |
WDK |
Manufacturers Part Number |
GFR20GRY |
GFRST20GY |
series |
- |
Heavy Duty |
|
Category Description |
Residential Switches |
Commercial GFCI devices |
Type |
- |
STANDARD |
|
|
|
Application |
- |
Commercial Grade |
environmental conditions |
- |
Indoor Dry unless protected by additional means |
Frequency Rating |
- |
60 Hz |
Mounting |
- |
Screw Mount |
nema rating |
- |
NEMA Wd-6 |
standard |
- |
Meets All NEC® Requirements |