Item Comparison: GHB1020, GHQ1020

Item

GHB1020 - 20A GHB 1P BKR - Eaton

GHB1020
20A GHB 1P BKR

$92.30 Each

$92.30 (1 Each)

QTY:
Each
Add
GHQ1020 - 20A 277 Volt 14 Ka - Eaton

GHQ1020
20A 277 Volt 14 Ka

$106.00 Each

$2,544.00 (24 Each)

QTY:
Each
Add
Nacogdoches 16 0
All Stores 2,818 1,302
Vendor Eaton Eaton
Catalog Number GHB1020 GHQ1020
Manufacturer Number GHB1020 GHQ1020
Category Non-Interchangeable Trip - 1 Pole Non-Interchangeable Trip - 1 Pole
Classification Panelboard Branch Breakers Assembled Plug-In Lighting Panelboards
UNSPSC 39121616 - Molded case circuit breakers 39121601 - Circuit breakers
UPC/EAN/GTIN 00786679023624 00782114985113
Weight per package 0.65 (lbs/each) 0.35 (lbs/each)
Description GHB1020 20A GHB 1P BKR
Molded Case Circuit Breaker, 20 A, Non-Interchangeable Thermal Magnetic Tripping Mechanism, Bolt-On, 277 V Ac;125 V DC, G-Frame Frame, 50/60 HZ, 2.1 In Overall Height, 6.1 In Overall Length
GHQ1020 20A 277 Volt 14 Ka
Eaton GHQ Thermal Magnetic Circuit Breaker, Thermal-Magnetic Circuit Breaker, 20 A, 14 Kaic, Single-Pole, 277 V, Non-Interchangeable, GHP, GDB-Frame, 120/208/240 V Shunt Trip
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $92.30 (Each) $106.00 (Each)
Carton/Reel $92.30 (1 Each) $106.00 (1 Each)
Standard Packaging/Reel $92.30 (1 Each) $2,544.00 (24 Each)
Current Rating 20 A -
interrupt rating 14 kAIC 14 kAIC
Poles 1 Single-pole
Voltage Rating 277 V ac;125 V dc 277V
Overall Length 6.1 in -
Description 20A GHB 1P BKR 20A 277 VOLT 14 KA
extra long description ETN GHB1020 20A GHB 1P BKR ETN GHQ1020 20 Amp 277 Volt 14 Ka
Features Eaton Series C complete molded case circuit breaker, G-frame, GHB, Complete breaker, Fixed thermal, fixed magnetic trip type, Single-pole, 20A, 277 Vac, 125 Vdc, 14 kAIC at 277 Vac, 50/60 Hz. Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.
Long Description Molded Case Circuit Breaker, 20 A, Non-Interchangeable Thermal Magnetic Tripping Mechanism, Bolt-On, 277 V ac;125 V dc, G-Frame Frame, 50/60 Hz, 2.1 in Overall Height, 6.1 in Overall Length Eaton GHQ thermal magnetic circuit breaker,Thermal-magnetic circuit breaker,20 A,14 kAIC,Single-pole,277 V,Non-Interchangeable,GHP,GDB-Frame,120/208/240 V Shunt trip
Product Type Molded Case Circuit Breaker 20 Amp 277 Volt 14 Ka
Short Description 1P Molded Case Circuit Breaker, 20 A, 277 VAC;125 V dc -
circuit breaker type Molded Case Circuit Breaker -
dimensions 2.6300 IN X 1.0000 IN X 4.0000 IN 2.9000 IN X 1.0000 IN X 2.9000 IN
media Yes -
Mounting Type Bolt-On -
Overall Height 2.1 in -
Standards Met UL Listed;Federal Specifications Classification W-C375B -
Trip Type Fixed thermal, fixed magnetic Non-Interchangeable
Tripping Mechanism Non-Interchangeable Thermal Magnetic -
Brand Eaton Eaton
Manufacturers Part Number GHB1020 GHQ1020
Category Description PANELBOARD BRANCH BREAKERS -
Type Molded case circuit breaker Thermal magnetic circuit breakers
Application Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other OtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Renewable Energy - Alternative Energy
Frequency Rating 50/60 Hz -
standard UL Listed,Federal Specifications Classification W-C375B UL 489
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat