Nacogdoches |
11 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
SPC |
Catalog Number |
GHB3030 |
GHB3030 |
Manufacturer Number |
GHB3030 |
N/A |
Category |
Non-Interchangeable Trip -
3 Pole
|
Enhanced Commodity Codes -
Distribution Equipment
|
Classification |
Panelboard Branch Breakers
|
Panelboard Branch Breakers
|
UNSPSC |
39121616 - Molded case circuit breakers
|
-
|
UPC/EAN/GTIN |
00786679048030 |
88163096427 |
Weight per package |
1.75 (lbs/each) |
1.75 (lbs/each) |
Description |
GHB3030 Type GHB BRKR 3P 30A 277/480VAC Max 125/250VDC Max
Molded Case Circuit Breaker, 30 A, Non-Interchangeable Thermal Magnetic Tripping Mechanism, 277/480 V Ac;125/250 V DC, G-Frame Frame, 50/60 HZ, 4 In Overall Height, 3.8 In Overall Width, 21 LB
|
GHB3030 3P 30A 277/480V Breaker
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$390.24 (Each) |
$0.00 (Each) |
Carton/Reel |
$390.24 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$390.24 (1 Each) |
$0.00 (1 Each) |
|
Current Rating |
30 A |
- |
interrupt rating |
65 kAIC @ 240 V ac;14 kAIC @ 480y/277 V ac |
- |
Poles |
3 |
- |
Voltage Rating |
277/480 V ac;125/250 V dc |
- |
|
Description |
TYPE GHB BRKR 3P 30A 277/480VAC MAX 125/250VDC MAX |
3P 30A 277/480V BREAKER |
extra long description |
ETN GHB3030BP8 GHB CB 3P 30A 277/48 |
- |
Features |
Eaton Series C complete molded case circuit breaker, G-frame, GHB, Complete breaker, Fixed thermal, fixed magnetic trip type, Three-pole, 30A, 480Y/277 Vac, 125/250 Vdc, 50/60 Hz. |
- |
Long Description |
Molded Case Circuit Breaker, 30 A, Non-Interchangeable Thermal Magnetic Tripping Mechanism, 277/480 V ac;125/250 V dc, G-Frame Frame, 50/60 Hz, 4 in Overall Height, 3.8 in Overall Width, 21 lb |
- |
Product Type |
Molded Case Circuit Breaker |
- |
Short Description |
3P Molded Case Circuit Breaker, 30 A, 277/480 VAC;125/250 V dc |
- |
|
circuit breaker type |
Molded Case Circuit Breaker |
- |
dimensions |
2.6300 IN X 3.0000 IN X 4.0000 IN |
- |
media |
Yes |
- |
Overall Height |
4 in |
- |
Overall Width |
3.8 in |
- |
Standards Met |
UL Listed;Federal Specifications Classification W-C375B |
- |
Trip Type |
Fixed thermal, fixed magnetic |
- |
Tripping Mechanism |
Non-Interchangeable Thermal Magnetic |
- |
|
Brand |
Eaton |
- |
Manufacturers Part Number |
GHB3030BP8 |
- |
|
Category Description |
PANELBOARD BRANCH BREAKERS |
PANELBOARD BRANCH BREAKERS |
Type |
Molded case circuit breaker |
- |
|
|
Application |
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other |
- |
Frequency Rating |
50/60 Hz |
- |
standard |
UL Listed,Federal Specifications Classification W-C375B |
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
Call nearest store for Item Price
|