Nacogdoches |
4 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Plastibond |
Catalog Number |
GLL3 |
GLL3 |
Manufacturer Number |
GLL 3 |
PBGLL3 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Aluminum
|
Classification |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
All Plastibond Fittings
|
UNSPSC |
39121312 - Electrical bushing
|
39121312 - Electrical bushing
|
UPC/EAN/GTIN |
00784564123039 |
00784011209736 |
Weight per package |
0.16 (lbs/each) |
0.1 (lbs/each) |
Description |
GLL3 1" Mall Ins Ground Bushing
Grounding Bushing, 1 In Trade Size, GLL Model, Insulated, #14 to 4 Awg Cable Size, 0.75 In Height, 1.625 In Diameter, 12 LB/100
|
GLL3 1" Grounding Bushing
1 Grounding Bushing
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$8.72 (Each) |
$75.09 (Each) |
Carton/Reel |
$8.72 (1 Each) |
$75.09 (1 Each) |
Standard Packaging/Reel |
$435.89 (50 Each) |
$75.09 (1 Each) |
|
connection |
Threaded |
- |
Material |
Malleable Iron Body, Plastic Throat Liner |
2 MIL Red Urethane Ferrous Metal Interior, 40 MIL Gray PVC Ferrous Metal Exterior |
|
Conductor Material |
- |
Copper/Aluminum |
|
Diameter |
1.625 in |
- |
Height |
0.75 in |
- |
Size |
1 in |
- |
|
Commodity Description |
- |
Rigid Conduit Fittings - Aluminum |
Description |
1" MALL INS GROUND BUSHING |
1" GROUNDING BUSHING |
extra long description |
MIDWEST GLL 3 1 GRND BUSH 105C INSU |
2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL (BODY), ZINC PLATED STEEL (SCREW) MATERIAL; THREADED PVC COATED RIGID CONDUIT USED ON; COPPER/ALUMINUM CONDUCTOR MATERIAL; UL (CANADA AND US), ETL APPROVAL; 10 PER PACK STANDARD PACKAGE; 1 INCH TRADE SIZE; INSULATED THROAT TYPE; ALUMINUM LUG TYPE; APPLICABLE STANDARD ISO 9001 |
Features |
Crouse-Hinds series grounding bushings are used with threaded and threadless rigid/IMC conduit to provide a means of grounding conduit through an insulated bushing. |
- |
Long Description |
Grounding Bushing, 1 in Trade Size, GLL Model, Insulated, #14 to 4 AWG Cable Size, 0.75 in Height, 1.625 in Diameter, 12 lb/100 |
1 GROUNDING BUSHING |
Product Type |
Grounding Bushing |
Grounding Bushing |
Short Description |
Grounding Bushing, 1 in |
- |
Special Features |
Corrosion Resistant |
- |
|
Cable Size |
#14 to 4 AWG |
- |
dimensions |
1.6300 IN X 1.6300 IN X 0.7500 IN |
- |
for use with |
Threaded Rigid/IMC Conduit to Provide a Means of Grounding Conduit Through |
- |
Insulated/Non-Insulated |
Insulated |
- |
Lug Type |
- |
ALUMINUM |
package quantity |
50 PK |
- |
Standards Met |
UL File No: E-6225;cUL Listed |
- |
|
|
Brand |
Cooper Crouse-Hinds |
PLASTIBOND |
Manufacturers Part Number |
GLL 3 |
PBGLL3 |
Model |
GLL |
PBGLL |
|
Category Description |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
ALL PLASTIBOND FITTINGS |
Type |
Grounding bushing |
THREADED |
|
|
Manufacturer Status |
- |
Non-Stock |
Status |
- |
Inactive |
|
Standard Package |
- |
10 |
Weight |
12 lb/100 |
- |
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
- |
Approval |
- |
ETL, UL (Canada and US) |
standard |
UL, CSA |
- |
Temperature Rating |
105 DEG C |
- |
Used On |
- |
Threaded PVC Coated Rigid Conduit |