Nacogdoches |
40 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Bridgeport |
Catalog Number |
GLL8 |
388 |
Manufacturer Number |
GLL 8 |
388 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
|
UNSPSC |
39121312 - Electrical bushing
|
39121312 - Electrical bushing
|
UPC/EAN/GTIN |
00784564123084 |
00781747003881 |
Weight per package |
0.72 (lbs/each) |
0.48 (lbs/each) |
Description |
GLL8 3" Mall Ins Ground Bushing
Grounding Bushing, 3 In Trade Size, GLL Model, Insulated, #8 to 1/0 Awg Cable Size, 1 In Height, 4 In Diameter, 70 LB/100
|
388 3" Malleable Insulated Grounding Bushing
Bushing, Insulated, Grounding, Malleable Iron, Size 3 Inch, 14-1/0 Lug
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$41.32 (Each) |
$40.50 (Each) |
Carton/Reel |
$41.32 (1 Each) |
$1,012.40 (25 Each) |
Standard Packaging/Reel |
$206.61 (5 Each) |
$1,012.40 (25 Each) |
|
connection |
Threaded |
- |
Material |
Malleable Iron Body, Plastic Throat Liner |
Malleable Iron |
|
Color |
- |
Grey with Black Insulator |
Finish |
- |
Zinc Electroplated |
|
Diameter |
4 in |
- |
Height |
1 in |
- |
Size |
3 in |
3 |
|
Description |
3" MALL INS GROUND BUSHING |
3" MALLEABLE INSULATED GROUNDING BUSHING |
extra long description |
MIDWEST GLL 8 3 GRND BUSH 105C INSU |
BPT 388 3" GRND.BUSH.INS.14-1/0 MAL |
Features |
Crouse-Hinds series grounding bushings are used with threaded and threadless rigid/IMC conduit to provide a means of grounding conduit through an insulated bushing. |
- |
Long Description |
Grounding Bushing, 3 in Trade Size, GLL Model, Insulated, #8 to 1/0 AWG Cable Size, 1 in Height, 4 in Diameter, 70 lb/100 |
Bushing, Insulated, Grounding, Malleable Iron, Size 3 Inch, 14-1/0 Lug |
Product Type |
Grounding Bushing |
3" GRND.Bush.Ins.14-1/0 Mall |
Short Description |
Grounding Bushing, 3 in |
- |
Special Features |
Corrosion Resistant |
Grounding Lug Wire Capacity #14 - #1/0 |
|
Cable Size |
#8 to 1/0 AWG |
- |
dimensions |
4.0000 IN X 4.0000 IN X 1.0000 IN |
- |
for use with |
Threaded Rigid/IMC Conduit to Provide a Means of Grounding Conduit Through |
- |
Insulated/Non-Insulated |
Insulated |
- |
media |
- |
Yes |
package quantity |
5 PK |
- |
Standards Met |
UL File No: E-6225;cUL Listed |
- |
|
|
Brand |
Cooper Crouse-Hinds |
Bridgeport |
Manufacturers Part Number |
GLL 8 |
- |
Model |
GLL |
- |
|
Category Description |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods |
Type |
Grounding bushing |
BUSHING |
|
|
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Used with locknut to terminate service conduit to cabinet. Lug provided for bonding jumper to neutral busbar. |
standard |
UL, CSA |
cULus |
Temperature Rating |
105 DEG C |
150?°C |