Nacogdoches |
47 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Arlington |
Catalog Number |
GLL8 |
457 |
Manufacturer Number |
GLL 8 |
457 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
Couplings, Adapters, Reducers, Bushings, & Caps
|
UNSPSC |
39121312 - Electrical bushing
|
39121613 - Grounding devices or assemblies
|
UPC/EAN/GTIN |
00784564123084 |
00018997004574 |
Weight per package |
0.72 (lbs/each) |
0.62 (lbs/each) |
Description |
GLL8 3" Mall Ins Ground Bushing
Grounding Bushing, 3 In Trade Size, GLL Model, Insulated, #8 to 1/0 Awg Cable Size, 1 In Height, 4 In Diameter, 70 LB/100
|
457 3" D/C Ins Conduit Bushing
3" Insulated Metal Grounding Bushing. Threaded. C-Clamp Grounding Lug Is Dual Rated For Copper and Aluminum. Made Of Zinc Die-Cast, It Is Rated For 150 Degree C. Minimum Size Ground Is 14 Gauge and Max Wire Size Is 2/0 Gauge.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$41.32 (Each) |
$28.40 (Each) |
Carton/Reel |
$41.32 (1 Each) |
$142.00 (5 Each) |
Standard Packaging/Reel |
$206.61 (5 Each) |
$568.02 (20 Each) |
|
connection |
Threaded |
- |
Material |
Malleable Iron Body, Plastic Throat Liner |
- |
|
Conductor Material |
- |
Zinc |
|
Diameter |
4 in |
- |
Height |
1 in |
- |
Length |
- |
4.81 |
Size |
3 in |
L(4.810) x W(4.022) x H(1.790) |
|
Description |
3" MALL INS GROUND BUSHING |
3" D/C INS CONDUIT BUSHING |
extra long description |
MIDWEST GLL 8 3 GRND BUSH 105C INSU |
ARL 457 3" GR.BUSHG-LAY-IN LUG |
Features |
Crouse-Hinds series grounding bushings are used with threaded and threadless rigid/IMC conduit to provide a means of grounding conduit through an insulated bushing. |
- |
Long Description |
Grounding Bushing, 3 in Trade Size, GLL Model, Insulated, #8 to 1/0 AWG Cable Size, 1 in Height, 4 in Diameter, 70 lb/100 |
3" insulated metal grounding bushing. Threaded. C-clamp grounding lug is dual rated for copper and aluminum. Made of zinc die-cast, it is rated for 150 Degree C. Minimum size ground is 14 gauge and max wire size is 2/0 gauge. |
Product Type |
Grounding Bushing |
3" GR.Bushg-Lay-In Lug |
Short Description |
Grounding Bushing, 3 in |
- |
Special Features |
Corrosion Resistant |
Dual rated CU-AL C-clamp grounding lug |
|
Cable Size |
#8 to 1/0 AWG |
- |
dimensions |
4.0000 IN X 4.0000 IN X 1.0000 IN |
- |
for use with |
Threaded Rigid/IMC Conduit to Provide a Means of Grounding Conduit Through |
- |
Insulated/Non-Insulated |
Insulated |
- |
package quantity |
5 PK |
- |
Standards Met |
UL File No: E-6225;cUL Listed |
- |
|
|
Brand |
Cooper Crouse-Hinds |
Arlington Industries |
Manufacturers Part Number |
GLL 8 |
- |
Model |
GLL |
- |
|
Category Description |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS |
Type |
Grounding bushing |
Threaded Bushing |
|
|
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
- |
standard |
UL, CSA |
UL and CSA |
Temperature Rating |
105 DEG C |