Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Edison Fuses |
Catalog Number |
GMA4R |
GMA4R |
Manufacturer Number |
GMA-4-R |
N/A |
Category |
Fuses -
Small Dimension Fuses
|
Enhanced Commodity Codes -
Tools & Testers
|
Classification |
Glass Fuses (and Ceramic)
|
Fuses & Fuse Accessories
|
UNSPSC |
39121607 - Glass body fuses
|
-
|
UPC/EAN/GTIN |
00051712647977 |
051712647977 |
Weight per package |
0.002 (lbs/each) |
0.002 (lbs/each) |
Description |
GMA4R 4A 125V Fa 5X20MM Glass Fuse
00051712647977|0051712|051712647977|05171264797|64797|Gma 4 R|GMA4R|Gma-4-R|Gma 4A Buss Fuse|Bussman Gma 4 R|Bussman GMA4R|Bussman Gma-4-R|Bussmann Division Gma 4 R|Bussmann Division GMA4R|Bussmann Division Gma-4-R|Bussmann Gma 4 R|Bussmann GMA4R|Bussmann Gma-4-R|Cooper Bussmann Gma 4 R|Cooper Bussmann GMA4R|Cooper Bussmann Gma-4-R|Cooper Bussmann North America Elect Gma 4 R|Cooper Bussmann North America Elect GMA4R|Cooper Bussmann North America Elect Gma-4-R|Eaton Busmann Gma 4 R|Eaton Busmann GMA4R|Eaton
|
GMA4R 4A 250V Glass Fast Acting Fuse
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.00 (Each) |
$1.67 (Each) |
Carton/Reel |
$15.00 (5 Each) |
$1.67 (1 Each) |
Standard Packaging/Reel |
$15.00 (5 Each) |
$8.35 (5 Each) |
|
amperage rating |
Electronic Circuits |
- |
connection |
Non-Indicating |
- |
Voltage Rating |
125 |
- |
|
Backing Material |
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap |
- |
Color |
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap |
- |
Style |
Education, Government, Healthcare, Hospitality, Offices & Banks, Religious, Retail |
- |
|
Length |
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap |
- |
Size |
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap |
- |
|
Description |
4A 125V FA 5X20MM GLASS FUSE |
4A 250V GLASS FAST ACTING FUSE |
extra long description |
EFSE GMA-4-R GMA 4A BUSS FUSE |
- |
Long Description |
00051712647977|0051712|051712647977|05171264797|64797|GMA 4 R|GMA4R|GMA-4-R|GMA 4A BUSS FUSE|BUSSMAN GMA 4 R|BUSSMAN GMA4R|BUSSMAN GMA-4-R|BUSSMANN DIVISION GMA 4 R|BUSSMANN DIVISION GMA4R|BUSSMANN DIVISION GMA-4-R|BUSSMANN GMA 4 R|BUSSMANN GMA4R|BUSSMANN GMA-4-R|Cooper Bussmann GMA 4 R|Cooper Bussmann GMA4R|Cooper Bussmann GMA-4-R|Cooper Bussmann North America Elect GMA 4 R|Cooper Bussmann North America Elect GMA4R|Cooper Bussmann North America Elect GMA-4-R|Eaton Busmann GMA 4 R|Eaton Busmann GMA4R|Eaton |
- |
Product Type |
Gma 4A Buss Fuse |
- |
Special Features |
Low Breaking Capacity, Interrupt Rating 10 kA at 125 Vac, Material Glass Tube, Nickel Plated Brass Endcap, ROHS Complaint |
- |
|
coverage |
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap |
- |
element |
Non-Indicating |
- |
Response Time |
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap |
- |
type of indicators |
Non-Indicating |
- |
|
Brand |
Eaton |
Edison Fuses |
Manufacturers Part Number |
GMA-4-R |
- |
sub brand |
Electronic Circuits |
- |
|
Category Description |
GLASS FUSES (and ceramic) |
Fuses & Fuse Accessories |
Type |
Electronic, Fast Acting |
- |
|
Manufacturer Status |
Inactive |
- |
|
Application |
Electronic Circuits |
- |
Enclosure |
Electronic Circuits |
- |
standard |
UL 248-14, CSA, CE |