Item Comparison: GMC3R, GMC3A

Item

GMC3R - 3A 250V Med TD Glass Fuse - Eaton

GMC3R
3A 250V Med TD Glass Fuse

$3.32 Each

$16.60 (5 Each)

QTY:
Each
Add
GMC3A - 3A 125V Med TD Glass Fuse - Eaton

GMC3A
3A 125V Med TD Glass Fuse

$0.00 Each

$0.00 (5 Each)

Call nearest store for Item Price
Nacogdoches 25 0
All Stores 55 0
Vendor Eaton Eaton
Catalog Number GMC3R GMC3A
Manufacturer Number GMC-3-R GMC-3A
Category Fuses - Small Dimension Fuses Enhanced Commodity Codes - Tools & Testers
Classification Glass Fuses (and Ceramic) Glass Fuses (and Ceramic)
UNSPSC 39121607 - Glass body fuses 39121607 - Glass body fuses
UPC/EAN/GTIN 00051712642927 00051712143257
Weight per package 0.002 (lbs/each) 0.002 (lbs/each)
Description GMC3R 3A 250V Med TD Glass Fuse
Fuse, Time Delay Fuse Speed, 60 Min @ 135%;2 Min @ 200 % Response Time, Ferrule End X Ferrule End Connection, 3 A, 250 V Ac, Glass (Body);Brass( End Cap) Material, Ferrule Terminal, 5.2 MM Diameter, 0.5 In Overall Length
GMC3A 3A 125V Med TD Glass Fuse
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $3.32 (Each) $0.00 (Each)
Carton/Reel $16.60 (5 Each) $0.00 (1 Each)
Standard Packaging/Reel $16.60 (5 Each) $0.00 (5 Each)
amperage rating Electronic Circuits Electronic Circuits
connection Non-Indicating Non-Indicating
Current Rating 3 A -
interrupt rating 100 A @ 125 V ac;10000 A @ 250 V ac -
Material Glass (Body);Brass( End Cap) -
Terminal Type Ferrule -
Voltage Rating 250 V ac 250
Backing Material Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Color Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Style Education,Government,Healthcare,Hospitality,Manufacturing,Offices & Banks,Religious,Retail Education,Government,Healthcare,Hospitality,Manufacturing,Offices & Banks,Religious,Retail
Diameter 5.2 mm -
Length Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Overall Length 0.5 in;20 mm -
Size 5.20 mm Diameter X 20.00 mm Height Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Description 3A 250V MED TD GLASS FUSE 3A 125V MED TD GLASS FUSE
extra long description EFSE GMC-3-R GMC 3A BUSS FUSE -
Long Description Fuse, Time Delay Fuse Speed, 60 min @ 135%;2 min @ 200 % Response Time, Ferrule End x Ferrule End Connection, 3 A, 250 V ac, Glass (Body);Brass( End Cap) Material, Ferrule Terminal, 5.2 mm Diameter, 0.5 in Overall Length -
Product Type GMC 3A Buss Fuse GMC 3A Buss Fuse
Short Description 3 A, 250 VAC, Time Delay Fuse -
Special Features Low Breaking Capacity, Interrupt Rating 100 Amp at 250 Vac, 10000 Amp at 125 Vac, Material Glass Tube, Nickel Plated Brass Endcap, ROHS Compliant Interrupt Rating 100 Amp at 250 Vac, 10000 Amp at 125 Vac, Material Glass Tube, Nickel Plated Brass Endcap, Low Breaking Capacity
Connection Type Ferrule End x Ferrule End -
coverage Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
element Non-Indicating Non-Indicating
Fuse Speed Time Delay -
package quantity 5 CT -
Response Time 60 min @ 135%;2 min @ 200 % Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Standards Met UL 248-14 Listed;Guide JDYX;File E19180;UL Listed Guide JDYX2;File E19180;CSA 248-14 Certified;Class 1422-01;File E65063;MITI Approval;KC-Mark:Certificate SU05011-4001 (63mA~250mA);KC-Mark:Certificate SU05011-4002 (300mA~800mA);KC-Mark:Certificate SU05011-4003 (1A~3.15A);KC-Mark:Certificate SU05011-4004 (3.5A~6.3A) -
type of indicators Non-Indicating Non-Indicating
Brand Bussmann Fuses EDISON
Manufacturers Part Number GMC-3-R GMC-3-R
sub brand Electronic Circuits Electronic Circuits
Category Description GLASS FUSES (and ceramic) GLASS FUSES (and ceramic)
Type Electronic, Medium Time Delay Electronic, Medium Time Delay
Manufacturer Status Inactive Inactive
Status - Inactive
Application Electronic Circuits Electronic Circuits
Enclosure Electronic Circuits Electronic Circuits
standard UL 248-14, CSA, CE UL 248-14, CSA
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat