Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
GMC8R |
GMC8A |
Manufacturer Number |
GMC-8-R |
GMC-8A |
Category |
Fuses -
Small Dimension Fuses
|
Enhanced Commodity Codes -
Tools & Testers
|
Classification |
Glass Fuses (and Ceramic)
|
Glass Fuses (and Ceramic)
|
UNSPSC |
39121607 - Glass body fuses
|
39121607 - Glass body fuses
|
UPC/EAN/GTIN |
00051712643078 |
00051712143318 |
Weight per package |
0.002 (lbs/each) |
0.01 (lbs/each) |
Description |
GMC8R 8A 250V Med TD Glass Fuse
00051712643078|0051712|051712643078|05171264307|64307|GMC 8 R|GMC8R|GMC-8-R|GMC 8A Buss Fuse|Bussman GMC 8 R|Bussman GMC8R|Bussman GMC-8-R|Bussmann Division GMC 8 R|Bussmann Division GMC8R|Bussmann Division GMC-8-R|Bussmann GMC 8 R|Bussmann GMC8R|Bussmann GMC-8-R|Cooper Bussmann GMC 8 R|Cooper Bussmann GMC8R|Cooper Bussmann GMC-8-R|Cooper Bussmann North America Elect GMC 8 R|Cooper Bussmann North America Elect GMC8R|Cooper Bussmann North America Elect GMC-8-R|Eaton Busmann GMC 8 R|Eaton Busmann GMC8R|Eaton
|
GMC8A 8A 125V Med TD Glass Fuse
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.22 (Each) |
$3.12 (Each) |
Carton/Reel |
$2.22 (1 Each) |
$3.12 (1 Each) |
Standard Packaging/Reel |
$11.10 (5 Each) |
$15.60 (5 Each) |
|
amperage rating |
Electronic Circuits |
Electronic Circuits |
connection |
Non-Indicating |
Non-Indicating |
Voltage Rating |
125 |
125 |
|
Backing Material |
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap |
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap |
Color |
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap |
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap |
Style |
Classroom, Conference Room, Corridor |
Classroom, Conference Room, Corridor |
|
Length |
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap |
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap |
Size |
5.20 mm Diameter X 20.00 mm Height |
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap |
|
Description |
8A 250V MED TD GLASS FUSE |
8A 125V MED TD GLASS FUSE |
extra long description |
EFSE GMC-8-R GMC 8A BUSS FUSE |
EFSE GMC-8A GMC 8A BUSS FUSE |
Long Description |
00051712643078|0051712|051712643078|05171264307|64307|GMC 8 R|GMC8R|GMC-8-R|GMC 8A BUSS FUSE|BUSSMAN GMC 8 R|BUSSMAN GMC8R|BUSSMAN GMC-8-R|BUSSMANN DIVISION GMC 8 R|BUSSMANN DIVISION GMC8R|BUSSMANN DIVISION GMC-8-R|BUSSMANN GMC 8 R|BUSSMANN GMC8R|BUSSMANN GMC-8-R|Cooper Bussmann GMC 8 R|Cooper Bussmann GMC8R|Cooper Bussmann GMC-8-R|Cooper Bussmann North America Elect GMC 8 R|Cooper Bussmann North America Elect GMC8R|Cooper Bussmann North America Elect GMC-8-R|Eaton Busmann GMC 8 R|Eaton Busmann GMC8R|Eaton |
- |
Product Type |
GMC 8A Buss Fuse |
GMC 8A Buss Fuse |
Special Features |
Low Breaking Capacity, Interrupt Rating 200 Amp at 125 Vac, Material Glass Tube, Nickel Plated Brass Endcap, ROHS Compliant |
Interrupt Rating 200 Amp at 125 Vac, Material Glass Tube, Nickel Plated Brass Endcap, Low Breaking Capacity |
|
coverage |
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap |
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap |
element |
Non-Indicating |
Non-Indicating |
Response Time |
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap |
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap |
type of indicators |
Non-Indicating |
Non-Indicating |
|
Brand |
Eaton |
Eaton |
Manufacturers Part Number |
GMC-8-R |
GMC-8A |
sub brand |
Electronic Circuits |
Electronic Circuits |
|
Category Description |
GLASS FUSES (and ceramic) |
GLASS FUSES (and ceramic) |
Type |
Electronic, Medium Time Delay |
Electronic, Medium Time Delay |
|
Manufacturer Status |
Inactive |
Inactive |
|
Application |
Non-Indicating |
Electronic Circuits |
Enclosure |
Electronic Circuits |
Electronic Circuits |
standard |
UL 248-14, CSA, CE |
UL 248-14, CSA |