Item Comparison: GUAL16, GRL50

Item

GUAL16 - 1/2" Gual Conduit Outlet Box - Eaton

GUAL16
1/2" Gual Conduit Outlet Box

$116.79 Each

$233.58 (2 Each)

QTY:
Each
Add
GRL50 - 1/2" Unilet Outlet Box - Appleton

GRL50
1/2" Unilet Outlet Box

$73.39 Each

$366.95 (5 Each)

QTY:
Each
Add
Nacogdoches 182 0
All Stores 553 21
Vendor Eaton Appleton
Catalog Number GUAL16 GRL50
Manufacturer Number GUAL16 GRL50
Category Steel - Bodies & Covers Bodies (Condulets - Unilets) - Miscellaneous
Classification Hub Style Boxes (Guab, Guat, Etc) Hub Style Boxes (Guab, Guat, Etc)
UNSPSC 39121308 - Outlet box 39121308 - Outlet box
UPC/EAN/GTIN 00782274464800 00781381442305
Weight per package 2.25 (lbs/each) 2.47 (lbs/each)
Description GUAL16 1/2" Gual Conduit Outlet Box
Conduit Outlet Box With Cover, Electrogalvanized and Aluminum Acrylic Paint (Body);Natural (Cover), L Body Type, 1/2 In Trade Size, Threaded Connection, Round, 3 In (Cover) Opening Size, 2 Hubs, 1/2 In Hub Size, (2) Side Hub Location, L Configuration, 3-1/2 In Width, 2 In Height, (4) Pad, 2.25 LB/Ea
GRL50 1/2" Unilet Outlet Box
Unilets Outlet Box, Number Of Outlet: 2, Material: Malleable Iron, Size: 1/2 In, Cable Entry: (2) 1/2 In GRL Hub, Cubic Capacity: 18 Cu-In, Knockouts: No, Cover Opening: 3.38 In, Form Number: 1, Height: 3-3/4 In, Width: 3-3/4 In, Depth: 2-1
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $116.79 (Each) $73.39 (Each)
Carton/Reel $233.58 (2 Each) $73.39 (1 Each)
Standard Packaging/Reel $233.58 (2 Each) $366.95 (5 Each)
Hub Location (2) Side -
Material - Malleable Iron
Number of Hubs 2 -
Shape Round -
Finish Electrogalvanized and Aluminum Acrylic Paint (Body);Natural (Cover) -
Depth - 1/2
Height 2 in -
Hub Size 1/2 in -
Size 1/2 in -
Width 3-1/2 in -
Construction Explosionproof, Dust-Ignitionproof, Raintight -
Description 1/2" GUAL CONDUIT OUTLET BOX 1/2" UNILET OUTLET BOX
extra long description CRS-H GUAL16 1/2 CST IRON ROUND BAS APP GRL50 1/2 UNILET
Features Crouse-Hinds series GUA and GUR explosionproof conduit outlet boxes are installed in conduit systems in hazardous areas to protect conductors in threaded rigid conduit, act as pull and splice boxes, change conduit direction, and provide access to conductors for maintenance and future system changes. GUA and GUR outlet boxes are certified for Class I, Division 1, Groups B, C, D and Class II, Division 1, Groups E, F, G. GUA boxes are available in ten different hub arrangements, maximizing flexibility in th -
Long Description Conduit Outlet Box with Cover, Electrogalvanized and Aluminum Acrylic Paint (Body);Natural (Cover), L Body Type, 1/2 in Trade Size, Threaded Connection, Round, 3 in (Cover) Opening Size, 2 Hubs, 1/2 in Hub Size, (2) Side Hub Location, L Configuration, 3-1/2 in Width, 2 in Height, (4) Pad, 2.25 lb/EA UNILETS Outlet Box, Number Of Outlet: 2, Material: Malleable Iron, Size: 1/2 IN, Cable Entry: (2) 1/2 IN GRL Hub, Cubic Capacity: 18 CU-IN, Knockouts: No, Cover Opening: 3.38 IN, Form Number: 1, Height: 3-3/4 IN, Width: 3-3/4 IN, Depth: 2-1
Product Type Conduit Outlet Box with Cover 1/2 Unilet
Short Description Conduit Outlet Box with Cover, 1/2 in, L Body, Stee,l 2 in Height -
Special Features Explosionproof;Dust Ignitionproof;Rain Tight;Threaded Cover Openings;Smooth Integral Hub Bushing Protects Conductor Insulation When Pulling Accommodate sealing, dome, hub and union hub covers and canopies;Accurately tapped, tapered hub threads for tight, rigid joints and ground continuity;Complies with a wide range of classified area requirements;Connect conduit lengths and change direction of conduit runs;Corrosion-resistant ideal indoors or out;Covers have pry notches for bar or wrench;Explosionproof, dust-ignitionproof;For pulling of wires;Function as sealing fittings when used with sealing covers;Furnished with copperfree (4/10 of 1 PCT ma
body type L -
Cable Entry (2) Side (2) 1/2 IN GRL Hub
Connection Type Threaded -
dimensions 4.3800 IN X 2.0000 IN X 4.3800 IN -
for use with Hazardous Area;Wet Location -
includes Cover -
Knockouts - FALSE
Mounting Type (4) Pad -
number of outlet - 2
opening size 3 in (Cover) -
package quantity 2 CT -
Standards Met NEC/CEC:Class I, Division 1 & 2, Groups B, C, D;Class II, Division 1, Groups E, F, G;Class II, Division 2, Groups F, G Class III;UL Standard: 1203;ANSI Standard: C33.27;CSA Standard: C22.2 No. 30;NEMA/EEMAC 3, 4 -
Brand Cooper Crouse-Hinds Appleton
Manufacturers Part Number GUAL16 GRL50
Category Description HUB STYLE BOXES (GUAB, GUAT, ETC) HUB STYLE BOXES (GUAB, GUAT, ETC)
Type Conduit outlet box with cover OUTLET BOX
Trade Size 1/2 in -
Weight 2.25 lb/EA -
Application Protect Conductors in Threaded Rigid Conduit;Act as Pull and Splice Boxes;Connect Lengths of Conduit;Change Conduit Direction;Provide Access to Conductors for Maintenance and Future System Changes;Act as Mounting Outlets for Fixtures (with Appropriate Covers);Act as Sealing Fittings (with Appropriate Covers) For Use With Threaded Metal Conduit
Configuration L -
standard UL 886, CSA C22.2 Class 1, Zone 1 And 2 IIA And IIB, UL File Number E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 013017 Certified, Class I, Division 1 And 2, Groups B, C, D Class II, Division 1 And 2, Groups E, F, G Class III
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat