Nacogdoches |
44 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Appleton |
Catalog Number |
GUAT26 |
GRT75 |
Manufacturer Number |
GUAT26 |
GRT75 |
Category |
Steel -
Bodies & Covers
|
Bodies (Condulets - Unilets) -
Miscellaneous
|
Classification |
Hub Style Boxes (Guab, Guat, Etc)
|
Hub Style Boxes (Guab, Guat, Etc)
|
UNSPSC |
39121308 - Outlet box
|
39121308 - Outlet box
|
UPC/EAN/GTIN |
00782274467504 |
00781381444651 |
Weight per package |
2.05 (lbs/each) |
3 (lbs/each) |
Description |
GUAT26 3/4" Guat Conduit Outlet Box
Conduit Outlet Box With Cover, Electrogalvanized and Aluminum Acrylic Paint (Body);Natural (Cover), T Body Type, 3/4 In Trade Size, Threaded Connection, Round, 3 In (Cover) Opening Size, 3 Hubs, 3/4 In Hub Size, (3) Side Hub Location, T Configuration, 3-1/2 In Width, 2 In Height, (4) Pad, 2.05 LB/Ea
|
GRT75 3/4" Guat Conduit Outlet Box
Conduit Outlet Box, Zinc Electroplated, GR Model, Round, Internally Threaded Body Type, Externally Threaded, 3/4 In Connector Connection, 18/0.29 Cu.In/DM^3 Capacity, 3/4 In Opening Size, 3.75 In Length, 2.88 In Height, 0.75 In Hub Size, Side Hub Location, 3 Hubs, 3 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$131.40 (Each) |
$89.97 (Each) |
Carton/Reel |
$131.40 (1 Each) |
$449.85 (5 Each) |
Standard Packaging/Reel |
$131.40 (1 Each) |
$449.85 (5 Each) |
|
Cover Type |
- |
Externally Threaded |
Hub Location |
(3) Side |
Side |
Material |
- |
Malleable Iron |
Number of Hubs |
3 |
3 |
Shape |
Round |
Round |
|
Finish |
Electrogalvanized and Aluminum Acrylic Paint (Body);Natural (Cover) |
Zinc Electroplated |
|
Depth |
- |
3/4 |
Height |
2 in |
2.88 in;73.2 mm |
Hub Size |
3/4 in |
0.75 in;19.1 mm |
Length |
- |
3.75 in;95.3 mm |
Size |
3/4 in |
- |
Width |
3-1/2 in |
- |
|
Construction |
Explosionproof, Dust-Ignitionproof, Raintight |
- |
Description |
3/4" GUAT CONDUIT OUTLET BOX |
3/4" GUAT CONDUIT OUTLET BOX |
extra long description |
CRS-H GUAT26 3/4 OUTL BX 3 DIA CVR |
APP GRT75 3/4 GR UNL/INSIDE THREAD/ |
Features |
Crouse-Hinds series GUA and GUR explosionproof conduit outlet boxes are installed in conduit systems in hazardous areas to protect conductors in threaded rigid conduit, act as pull and splice boxes, change conduit direction, and provide access to conductors for maintenance and future system changes. GUA and GUR outlet boxes are certified for Class I, Division 1, Groups B, C, D and Class II, Division 1, Groups E, F, G. GUA boxes are available in ten different hub arrangements, maximizing flexibility in th |
Appleton(TM) explosionproof and dust-ignitionproof GR and GRF conduit outlet boxes are furnished with internal ground screw and O-ring. They are ideal for use in indoor and outdoor classified locations. These corrosion-resistant outlet boxes provide access for maintenance, allow the connection of different lengths of conduit, and for changing the direction of conduit. |
Long Description |
Conduit Outlet Box with Cover, Electrogalvanized and Aluminum Acrylic Paint (Body);Natural (Cover), T Body Type, 3/4 in Trade Size, Threaded Connection, Round, 3 in (Cover) Opening Size, 3 Hubs, 3/4 in Hub Size, (3) Side Hub Location, T Configuration, 3-1/2 in Width, 2 in Height, (4) Pad, 2.05 lb/EA |
Conduit Outlet Box, Zinc Electroplated, GR Model, Round, Internally Threaded Body Type, Externally Threaded, 3/4 in Connector Connection, 18/0.29 cu.in/dm^3 Capacity, 3/4 in Opening Size, 3.75 in Length, 2.88 in Height, 0.75 in Hub Size, Side Hub Location, 3 Hubs, 3 lb |
Product Type |
Conduit Outlet Box with Cover |
3/4 GR Unl/Inside Thread/T |
Short Description |
Conduit Outlet Box with Cover, 3/4 in, T Body, Steel |
Conduit Outlet Box, 3/4 in, Round, Zinc Electroplated |
Special Features |
Explosionproof;Dust Ignitionproof;Rain Tight;Threaded Cover Openings;Smooth Integral Hub Bushing Protects Conductor Insulation When Pulling |
Furnished with Internal Ground Screw and O-Ring;Explosionproof;Dust-Ignitionproof |
|
body type |
T |
Internally Threaded |
Cable Entry |
(3) Side |
(3) 3/4 IN GRT Hub |
Connection Type |
Threaded |
3/4 in Connector |
dimensions |
5.2500 IN X 2.0000 IN X 4.3800 IN |
- |
Enclosure Type |
- |
Conduit Outlet Box |
for use with |
Hazardous Area;Wet Location |
Threaded Metal Conduit |
includes |
Cover |
Internal Ground Screw and O-Ring |
Knockouts |
- |
FALSE |
Mounting Type |
(4) Pad |
- |
number of outlet |
- |
3 |
opening size |
3 in (Cover) |
3/4 in |
package quantity |
1 CT;10 PK |
5 CT |
Standards Met |
NEC/CEC:Class I, Division 1 & 2, Groups B, C, D;Class II, Division 1, Groups E, F, G;Class II, Division 2, Groups F, G Class III;UL Standard: 1203;ANSI Standard: C33.27;CSA Standard: C22.2 No. 30;NEMA/EEMAC 3, 4 |
UL Listed: E85310, E10444;CSA Standard: C22.2 No. 25, C22.2 No. 3;CSA Certified: 025875 |
|
Brand |
Cooper Crouse-Hinds |
Appleton |
Manufacturers Part Number |
GUAT26 |
GRT75 |
Model |
- |
GR |
|
Category Description |
HUB STYLE BOXES (GUAB, GUAT, ETC) |
HUB STYLE BOXES (GUAB, GUAT, ETC) |
Type |
Conduit outlet box with cover |
OUTLET BOX |
|
|
|
Application |
Protect Conductors in Threaded Rigid Conduit;Act as Pull and Splice Boxes;Connect Lengths of Conduit;Change Conduit Direction;Provide Access to Conductors for Maintenance and Future System Changes;Act as Mounting Outlets for Fixtures (with Appropriate Covers);Act as Sealing Fittings (with Appropriate Covers) |
Indoor |
Capacity |
- |
18/0.29 cu.in/dm^3 |
Configuration |
T |
- |
standard |
UL 886, CSA C22.2 |
Class 1, Zone 1 And 2 IIA And IIB, UL File Number E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 013017 Certified, Class I, Division 1 And 2, Groups B, C, D Class II, Division 1 And 2, Groups E, F, G Class III |