Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Appleton |
Catalog Number |
GUAT36SA |
GRT100A |
Manufacturer Number |
GUAT36 SA |
GRT100-A |
Category |
Unilets) -
Alum
|
Unilets) -
Alum
|
Classification |
Hub Style Boxes (Guab, Guat, Etc)
|
Hub Style Boxes (Guab, Guat, Etc)
|
UNSPSC |
39121308 - Outlet box
|
39121308 - Outlet box
|
UPC/EAN/GTIN |
00782274100456 |
00781381444859 |
Weight per package |
1.5 (lbs/each) |
1.6 (lbs/each) |
Description |
GUAT36SA 1" Guat Conduit Outlet Box
Eaton Crouse-Hinds Series Condulet Gua Conduit Outlet Box With Cover, 3" Cover Opening Diameter, Copper-Free Aluminum, T Shape, 1"
|
GRT100A 1" Alu Unilet
Unilets Outlet Box, Number Of Outlet: 3, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Size: 1 In, Cable Entry: (3) 1 In GRT Hub, Cubic Capacity: 18 Cu-In, Knockouts: No, Cover Opening: 3.38 In, Form Number: 1, Height: 3-3/4 In,
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$162.95 (Each) |
$117.95 (Each) |
Carton/Reel |
$162.95 (1 Each) |
$117.95 (1 Each) |
Standard Packaging/Reel |
$162.95 (1 Each) |
$589.75 (5 Each) |
|
Material |
- |
Copperfree (4/10 Of 1 PCT Maximum) Aluminum |
|
|
Construction |
Explosionproof, Dust-Ignitionproof, Raintight |
- |
Description |
1" GUAT CONDUIT OUTLET BOX |
1" ALU UNILET |
extra long description |
CRS-H GUAT36 SA 1 AL OUTLET 3 CVR F |
APP GRT100-A 1 IN GR UNILET |
Features |
Crouse-Hinds series GUA and GUR explosionproof conduit outlet boxes are installed in conduit systems in hazardous areas to protect conductors in threaded rigid conduit, act as pull and splice boxes, change conduit direction, and provide access to conductors for maintenance and future system changes. GUA and GUR outlet boxes are certified for Class I, Division 1, Groups B, C, D and Class II, Division 1, Groups E, F, G. GUA boxes are available in ten different hub arrangements, maximizing flexibility in th |
- |
Long Description |
Eaton Crouse-Hinds series Condulet GUA conduit outlet box with cover, 3" cover opening diameter, Copper-free aluminum, T shape, 1" |
UNILETS Outlet Box, Number Of Outlet: 3, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Size: 1 IN, Cable Entry: (3) 1 IN GRT Hub, Cubic Capacity: 18 CU-IN, Knockouts: No, Cover Opening: 3.38 IN, Form Number: 1, Height: 3-3/4 IN, |
Product Type |
1 Al Outlet 3 CVR For THRD Rigid/Imc |
1 In GR Unilet |
Special Features |
With Cover, Cover Opening Diameter 3 In |
Accommodate sealing, dome, hub and union hub covers and canopies;Accurately tapped, tapered hub threads for tight, rigid joints and ground continuity;Complies with a wide range of classified area requirements;Connect conduit lengths and change direction of conduit runs;Corrosion-resistant ideal indoors or out;Covers have pry notches for bar or wrench;Explosionproof, dust-ignitionproof;For pulling of wires;Function as sealing fittings when used with sealing covers;Furnished with copperfree (4/10 of 1 PCT ma |
|
Cable Entry |
(3) Side |
(3) 1 IN GRT Hub |
dimensions |
5.5000 IN X 2.3100 IN X 4.5000 IN |
- |
Knockouts |
- |
FALSE |
number of outlet |
- |
3 |
|
Brand |
EATON CROUSE-HINDS SERIES |
Appleton |
Manufacturers Part Number |
GUAT36 SA |
GRT100-A |
|
Category Description |
HUB STYLE BOXES (GUAB, GUAT, ETC) |
HUB STYLE BOXES (GUAB, GUAT, ETC) |
Type |
Conduit outlet box with cover |
OUTLET BOX |
|
Application |
Ind Facilities & Factories - Industrial Facilities/Factories - Other |
For Use With Threaded Metal Conduit |
standard |
UL 886, CSA C22.2 |
Class 1, Zone 1 And 2 IIA And IIB, UL File Number E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 013017 Certified, Class I, Division 1 And 2, Groups B, C, D Class II, Division 1 And 2, Groups E, F, G Class III |