Item Comparison: GWPBQ2036PR, LWPQ2036

Item

GWPBQ2036PR - Nema 12/3R Enclosure PRL1A/2A 20X36 - Eaton

GWPBQ2036PR
Nema 12/3R Enclosure PRL1A/2A 20X36

$390.89 Each

$390.89 (1 Each)

QTY:
Each
Add
LWPQ2036 - Nema 12/3R Enclosure - Eaton Corp

LWPQ2036
Nema 12/3R Enclosure

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 56 4
Vendor Eaton Eaton Corp
Catalog Number GWPBQ2036PR LWPQ2036
Manufacturer Number GWPBQ2036PR N/A
Category Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc Unassigned
Classification Panelboard Boxes, Covers, Latches, Directories Panelboard Boxes, Covers, Latches, Directories
UNSPSC 39121305 - Weatherproof boxes -
UPC/EAN/GTIN 00782116064014 N/A
Weight per package 87 (lbs/each) 29 (lbs/each)
Description GWPBQ2036PR Nema 12/3R Enclosure PRL1A/2A 20X36
Enclosure, 20 In Overall Length, 36 In Overall Height, 5 LB
LWPQ2036 Nema 12/3R Enclosure
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $390.89 (Each) $0.00 (Each)
Carton/Reel $390.89 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $390.89 (1 Each) $0.00 (1 Each)
Overall Length 20 in -
Description NEMA 12/3R ENCLOSURE PRL1A/2A 20X36 NEMA 12/3R ENCLOSURE
extra long description ETN GWPBQ2036PR BOX STOCKING N3R EN -
Features The Pow-R-Xpress program brings to you a new set of products - Pow-R-Xpress panelboards. The Pow-R-Xpress products include interiors; type 1 and 3R boxes; surface and flush trims; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities. -
Long Description Enclosure, 20 in Overall Length, 36 in Overall Height, 5 lb -
Product Type Enclosure -
Short Description Enclosure, 20 x 36 in, NEMA 12/3R -
dimensions 36.0000 IN X 20.0000 IN X 6.5000 IN -
Enclosure Type NEMA 12, 3R -
media Yes -
Overall Height 36 in -
Brand EATON CUTLER-HAMMER Eaton Corp
Manufacturers Part Number GWPBQ2036PR -
Category Description Panelboard Boxes, Covers, Latches, Directories Panelboard Boxes, Covers, Latches, Directories
Type Accessory -
Status - Inactive
Weight 5 lb -
Application Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs -
standard UL 67,NEMA Compliant -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat