Item Comparison: H645IC, H6451C

Item

H645IC - 6" All Slope Ic At Housing - Halo

H645IC
6" All Slope Ic At Housing

$98.63 Each

$394.52 (4 Each)

QTY:
Each
Add
H6451C - 6" All Slope Ic At Housing - Cooper Lighting Solutions

H6451C
6" All Slope Ic At Housing

$98.63 Each

$98.63 (1 Each)

QTY:
Each
Add
Nacogdoches 36 36
All Stores 247 247
Vendor Halo Cooper Lighting Solutions
Catalog Number H645IC H6451C
Manufacturer Number H645IC N/A
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification All Recessed Cans & Trims All Recessed Cans & Trims
UNSPSC 39111802 - Lamp housings -
UPC/EAN/GTIN 00662400501473 N/A
Weight per package 5.2099 (lbs/each) 0
Description H645IC 6" All Slope Ic At Housing
Incandescent Airtight Housing, 120 V, Aluminum Housing Material, Non Dimmable, 8 In Height, 5.20 LB
H6451C 6" All Slope Ic At Housing
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $98.63 (Each) $98.63 (Each)
Carton/Reel $98.63 (1 Each) $98.63 (1 Each)
Standard Packaging/Reel $394.52 (4 Each) $98.63 (1 Each)
amperage rating 0.625 at (120V) -
Ballast Type N/A -
Lamp Type PAR30L, R30, BR30 (Not Included) -
Number of Lamps 1 -
Voltage Rating 120V -
Wattage N/A -
Housing Material Aluminum -
Additional Information Got Nail(TM) Bar Hangers;Pass-N-Thru(TM) Tool-Less Shortening of Bar Hangers;Slide-N-Side(Tm) Wire Traps;Quick Connect Wiring Connectors Included in Junction Box;Air-Tite(Tm);Thermally Protected;Die-Formed Housing and Plaster Frame;Housing May be Removed from Plaster Frame for Junction Box Access;Shallow Ceiling Housing -
Description 6" ALL SLOPE IC AT HOUSING 6" ALL SLOPE IC AT HOUSING
extra long description CLS H645IC 6" ALL SLOPE IC HOUSING -
Features The Halo H645IC is designed for sloped ceiling installations for ceilings from 2/12 to 12/12 pitch. The socket aiming mechanism allows the lamp to be aimed straight down in accordance with of ceiling pitch (2/12 to 12/12). H645IC is AIR-TITE(TM) sealed and gasketed to limit airflow between plenum and heated or air conditioned areas. -
Long Description Incandescent Airtight Housing, 120 V, Aluminum Housing Material, Non Dimmable, 8 in Height, 5.20 lb -
Product Type 6" All Slope Ic Housing -
Short Description 6" Incandescent Airtight Housing, 120V, Aluminum, all-slope ceiling ic air-tite -
Special Features Got Nail!™ bar hangers -
package quantity 40 CT;4 PK -
Standards Met UL/cUL Listed;RoHS Compliant -
Brand HALO Cooper Lighting Solutions
Manufacturers Part Number H645IC -
Category Description All Recessed Cans & Trims All Recessed Cans & Trims
Type 6" Slope Ceiling Housing -
Status - Inactive
Weight 5.20 lb -
Application lighting -
standard UL Listed - Damp Location;CSA Certified -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat